Shop All Halogen Light Bulbs
American Imaginations
35W Round Clear MR16 Halogen
Mfr # AI-37706
Zoro # G310535534
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Color Clear
- Material - Job Site Lighting Glass
- Max. Overall Bulb Length 0.5 in
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37706
- Zoro # G310535534
- UPC # 627622377060
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
Color | Clear |
Material - Job Site Lighting | Glass |
Voltage | 12V |
Install Type | Bulb Socket |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Includes | MR16 Halogen |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x mr16 halogen in clear color. THE MR16 HALOGEN BULB OPERATES AT A LOW VOLTAGE OF 12V AND HAS A WATTAGE OF 35W. WITH A BEAM ANGLE OF FMW-38, THIS BULB OFFERS A FOCUSED AND DIRECTED ILLUMINATION SUITABLE FOR ACCENT LIGHTING. THE AVERAGE RATED LIFE OF THE MR16 HALOGEN BULB IS 2500 HOURS, MAKING IT A RELIABLE CHOICE FOR VARIOUS APPLICATIONS. THE 35W WATTAGE, COMBINED WITH THE 12V VOLTAGE, RESULTS IN A BALANCE BETWEEN ENERGY EFFICIENCY AND BRIGHTNESS. THE MR16 HALOGEN BULBS SPECIFICATIONS, INCLUDING ITS BEAM ANGLE AND LIFESPAN, MAKE IT WELL-SUITED FOR ACCENTUATING SPECIFIC AREAS OR OBJECTS WITH A CRISP AND VIBRANT GLOW. This mr16 halogen features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This mr16 halogen is made with glass. The primary color of this product is clear and it comes with clear hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO WORKLIGHT 60LED w/50FT 18/2 CORD REEL (BYSL-864)
- LEVITON Turn-Knob Medium Base Brass Lamp Socket (079-07070-0PG)
- SURE-LITES User Install, 7 Watt, Emergency LED Battery Pack (EBPLED7W)
- CURRENT LED Sunshine 48 in. G13 T8/T12 Linear Light 40 Watt Equivalence , 2PK (37177)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Osram Sylvania 500q/mc(eyx) 120v replacement light bulb lamp (500Q/MC(EYX) 120V OSRAM SYLVANIA)
- ILC Replacement for Sylvania 64490cl replacement light bulb lamp (64490CL SYLVANIA)
- ILC Replacement for Iwasaki 150q/cl/e14/130v replacement light bulb lamp (150Q/CL/E14/130V IWASAKI)
- ILC Replacement for GE General Electric G.E 60par38/h/fl25 120v replacement light bulb lamp (60PAR38/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 11014 replacement light bulb lamp (11014 GE GENERAL ELECTRIC G.E)
- ILC Replacement For IMPACT FCS (FCS)
- American Imaginations Halogen Light Bulbs