Shop All LED Light Bulbs
American Imaginations
35W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37694
Zoro # G410535694
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- For Use With Residential/Non-Residential
- Includes Light Bulb
- Light Color Warm White
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37694
- Zoro # G410535694
- UPC # 627622376940
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Includes | Light Bulb |
Light Color | Warm White |
Material | Glass |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. HIGH PRESSURE SODIUM HPS BULBS WITH A MEDIUM BASE AND A WATTAGE OF 35W OFFER EFFICIENT ILLUMINATION FOR VARIOUS SETTINGS. THESE BULBS EMIT A UNIQUE WARM GLOW WITH A COLOR TEMPERATURE OF 1900K, CREATING A COZY AND INVITING ATMOSPHERE. THE REDDISH HUE PRODUCED BY THE 1900K COLOR TEMPERATURE IS REMINISCENT OF CANDLELIGHT, MAKING IT SUITABLE FOR CREATING RELAXING AND AMBIENT SPACES. THE 35W WATTAGE ENSURES ENERGY EFFICIENCY WHILE PROVIDING SUFFICIENT BRIGHTNESS FOR DIFFERENT APPLICATIONS. OVERALL, HPS BULBS AT 1900K OFFER A BALANCE OF EFFICIENCY AND COZY LIGHTING. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 0.6 W, C7, Candelabra Screw (E12), PK2 (BP7C7W/827/LED2/HDRP)
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KTVLED1502-BLK)
- ILC Replacement for Advance R-2e75-s-tp (R-2E75-S-TP ADVANCE)
- GE LAMPS Retrofit Kit, 3000K Color Temp., 8W, 700 lm (LED8DRS6/830)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- ILC Replacement for GE General Electric G.E 120psb RED LED Replacement replacement light bulb lamp (120PSB RED LED REPLACEMENT GE GENERAL ELECTRIC)
- BULBRITE 11-Watt Equivalent S14 Clear Dimmable Edison LED Light Bulb Warm White, 4PK (861411)
- FEIT ELECTRIC LED PAR38 E26 BW 90W 2PK (PAR38DM/930CA/2)
- American Imaginations LED Light Bulbs