Shop All Incandescent Light Bulbs
American Imaginations
35W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37652
Zoro # G610513799
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 12V
- For Use With Residential/Non-Residential
- Light Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37652
- Zoro # G610513799
- UPC # 627622376520
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 12V |
For Use With | Residential/Non-Residential |
Light Color | Clear |
Includes | Light Bulb |
Material | Glass |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. THE MR16 HALOGEN BULB, DESIGNED FOR USE WITH A 12V POWER SUPPLY, OPERATES AT A WATTAGE OF 35W, STRIKING A BALANCE BETWEEN BRIGHTNESS AND ENERGY EFFICIENCY FOR VARIOUS LIGHTING APPLICATIONS. THE 12V VOLTAGE REQUIREMENT MAKES THIS BULB COMPATIBLE WITH SYSTEMS UTILIZING LOWER VOLTAGES. WITH A FMW-38 BEAM ANGLE, THIS BULB EMITS A FOCUSED AND DIRECTED LIGHT, MAKING IT SUITABLE FOR TASKS LIKE ACCENT LIGHTING AND EMPHASIZING SPECIFIC AREAS. THE MR16 HALOGEN BULB OFFERS AN AVERAGE RATED LIFE OF AROUND 2500 HOURS, ENSURING RELIABLE AND CONSISTENT ILLUMINATION OVER TIME. WHETHER USED TO ILLUMINATE ARTWORK OR CREATE A SPECIFIC AMBIANCE, THIS BULB PROVIDES A DEPENDABLE AND DIRECTIONAL LIGHTING SOLUTION. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with clear hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Df 1'X4' Dry Wl Frm Kt (DF-14W-U)
- EXO Programmable Motion Sensor, 5-1/4" L (SENSOR-WS FSP-211)
- NIGHTSTICK Red No Led 235 lm (NSP-2422R)
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (604 WWH)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- ILC Replacement for Bulbrite 25a/220 replacement light bulb lamp (25A/220 BULBRITE)
- American Imaginations Incandescent Light Bulbs