Shop All Bathroom Mirrors
American Imaginations
35.5" W, Wood Mirror
Mfr # AI-656
Zoro # G0847420
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lacquer-Paint
- Width 35.5
- Color White
- Material Plywood-Veneer
- Height 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-656
- Zoro # G0847420
- UPC # 627622006564
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 35.5 |
Height | 23.5 |
Depth | 0.8 |
Details
Finish | Lacquer-Paint |
Color | White |
Material | Plywood-Veneer |
Weight | 20 |
Shape | Rectangle |
Item | Wood Mirror |
Series | Xena |
Installation Type | Wall Mount |
Style | Modern |
Description
This modern wood mirror belongs to the exquisite Xena design series. It features a rectangle shape. This wood mirror is designed to be installed as a wall mount wood mirror. It is constructed with plywood-veneer. This wood mirror comes with a lacquer-paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/16" (S301YF16V3BE1)
- DELTA Galeon: 17T S Integrated Diverter Trim-6 Setting (T27T971-PR)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 4 in Pipe Size (420040)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0318-06-SS)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- IPOWER LED Lighted Bathroom Vanity Mirror , Wall Mounted (FNMIRRORLED36X28)
- American Imaginations Bathroom Mirrors