Shop All Bathroom Mirrors
American Imaginations
35.5" W, Wood Mirror
Mfr # AI-655
Zoro # G0845427
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lacquer-Paint
- Width 35.5
- Color White
- Material Plywood-Veneer
- Depth 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-655
- Zoro # G0845427
- UPC # 627622006557
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 35.5 |
Depth | 0.8 |
Height | 23.5 |
Details
Finish | Lacquer-Paint |
Color | White |
Material | Plywood-Veneer |
Weight | 20 |
Series | Xena |
Installation Type | Wall Mount |
Shape | Rectangle |
Style | Modern |
Item | Wood Mirror |
Description
This modern wood mirror belongs to the exquisite Xena design series. It features a rectangle shape. This wood mirror is designed to be installed as a wall mount wood mirror. It is constructed with plywood-veneer. This wood mirror comes with a lacquer-paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size (420012)
- COBRA TOOLS 3 in. D Rubber Drain Bladder (00332)
- GEBERIT Rfb Hose C/C-Sigma-8(2016) (243.175.00.1)
- KOHLER Dtv+ System Controller Module (99695-NA)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- AMERICAN IMAGINATIONS 21.5" W, Wood Mirror (AI-1210)
- MIRREDGE 4" W, Mirror Corner Plates (32204)
- American Imaginations Bathroom Mirrors