Shop All Bathroom Mirrors
American Imaginations
35.5" W, Wood Mirror
Mfr # AI-654
Zoro # G0844648
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lacquer-Paint
- Width 35.5
- Color White
- Material Plywood-Veneer
- Depth 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-654
- Zoro # G0844648
- UPC # 627622006540
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 35.5 |
Depth | 0.8 |
Height | 23.5 |
Details
Finish | Lacquer-Paint |
Color | White |
Material | Plywood-Veneer |
Weight | 20 |
Series | Xena |
Shape | Rectangle |
Style | Modern |
Item | Wood Mirror |
Installation Type | Wall Mount |
Description
This modern wood mirror belongs to the exquisite Xena design series. It features a rectangle shape. This wood mirror is designed to be installed as a wall mount wood mirror. It is constructed with plywood-veneer. This wood mirror comes with a lacquer-paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Stainless Steel Drain Mat Kit, 1/4", For use with EZ & LZ Series Bottle Filler (A72839R)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 9-3 CLASSIC)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj, PK6 (WOCONSN5REN)
- SHARPE VALVES 1" Socket Carbon Steel Ball Valve Inline (4351002040)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-CPL)
- American Imaginations Bathroom Mirrors