Shop All Bathroom Mirrors
American Imaginations
35.5" W, Wood Mirror
Mfr # AI-610
Zoro # G0845147
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Melamine
- Width 35.5
- Color Dawn Grey
- Material Plywood-Melamine
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-610
- Zoro # G0845147
- UPC # 627622006106
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 35.5 |
Depth | 0.8 |
Height | 23.5 |
Details
Finish | Melamine |
Color | Dawn Grey |
Material | Plywood-Melamine |
Weight | 20 |
Installation Type | Wall Mount |
Shape | Rectangle |
Style | Modern |
Series | Xena |
Item | Wood Mirror |
Description
This modern wood mirror belongs to the exquisite Xena design series. It features a rectangle shape. This wood mirror is designed to be installed as a wall mount wood mirror. It is constructed with plywood-melamine. This wood mirror comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Gooseneck Spout, Brass (GN1AE3JKABCP)
- MOEN Handle Kit, 40006 (40006)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-BDS)
- WATERSAVER Laminar Flow Outlet, 3/8 In (BO058)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- KIBI Wall Mount Magnifying Make Up Mirror - Brush Nickel (KMM100BN)
- American Imaginations Bathroom Mirrors