Shop All Bathroom Cabinets
American Imaginations
35.5" W, Vanity Set
Mfr # AI-18668
Zoro # G0800374
product price: $1,288.99
/ea
Free Shipping & Returns
$1,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 35.5
- Height 22.25
- Series Xena
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18668
- Zoro # G0800374
- UPC # 627622186686
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 35.5 |
Height | 22.25 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Color | White |
Weight | 70 |
Finish | Melamine |
Top Thickness | 0.75 |
Style | Modern |
Shape | Rectangle |
No. of Bowls | 1 |
Mounting Type | 3H8-in. |
Installation Type | Wall Mount |
Includes Faucet | No |
Mounting Location | Center |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-759)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304033)
- PLAST-O-MATIC Adjustable Relief Valve, 1-1/2 In, 100 psi (RVDT150T-PP)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- KOHLER Maxstow 20"W X 24"H Medicine Cabinet (81145-DA1)
- American Imaginations Bathroom Cabinets