Shop All Bathroom Cabinets
American Imaginations
35.5" W, Vanity Set
Mfr # AI-18630
Zoro # G0825775
product price: $1,215.99
/ea
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 35.5
- Height 22.25
- Series Xena
- Weight 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-18630
- Zoro # G0825775
- UPC # 627622186303
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 35.5 |
Height | 22.25 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Weight | 70 |
Finish | Melamine |
Color | Dawn Grey |
No. of Bowls | 1 |
Mounting Location | Center |
Shape | Rectangle |
Top Thickness | 0.75 |
Mounting Type | 3H4-in. |
Installation Type | Wall Mount |
Style | Modern |
Includes Faucet | No |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (461-020)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-6)
- KOHLER Center Guide, 1/4 (Warm Grey) (1241031-03)
- BELIMO 3/4 in. 2WAY VLV 14Cv S.S. TRIM (B220)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- KOHLER Seer Wall Cabinet 24 (33557-ASB-0)
- American Imaginations Bathroom Cabinets