Shop All Bathroom Cabinets
American Imaginations
35.5" W, Vanity Set
Mfr # AI-18629
Zoro # G0815406
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 35.5
- Height 22.25
- Series Xena
- Color Dawn Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-18629
- Zoro # G0815406
- UPC # 627622186297
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 35.5 |
Height | 22.25 |
Depth | 18.25 |
Details
Material | Plywood-Melamine |
Item | Vanity Set |
Series | Xena |
Color | Dawn Grey |
Weight | 70 |
Finish | Melamine |
Style | Modern |
Includes Faucet | No |
Installation Type | Wall Mount |
Shape | Rectangle |
Mounting Type | 3H8-in. |
Mounting Location | Center |
Top Thickness | 0.75 |
No. of Bowls | 1 |
Description
This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a wall mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" A-LOK x 1/4" MNPT Brass Connector (8MSC4N-B)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-240)
- ZORO SELECT Brass Male Tee, MNPT, 3/4" Pipe Size (6AYV5)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 4mm Tube Size, Black (ZUSA-TF-PTC-133)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- LAVISH HOME Lavish Home 83-44 Kitchen Cabinet Pot - Pan & Lid Organizer (83-44)
- American Imaginations Bathroom Cabinets