Shop All Bathroom Sinks
American Imaginations
35.5" W, Ceramic Top Set
Mfr # AI-24586
Zoro # G0767158
product price: $938.99
/ea
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 46
- Depth 18.25
- Width 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-24586
- Zoro # G0767158
- UPC # 627622245864
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18.25 |
Width | 35.5 |
Height | 7.75 |
Spout Height | 9.445 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 46 |
Material | Ceramic |
Finish | Enamel Glaze |
Style | Transitional |
Top Thickness | 0.75 |
Shape | Rectangle |
No. of Bowls | 1 |
Installation Type | Drop In |
Spout Reach | 6.693 |
Mounting Location | Left |
Includes Faucet | Yes |
Description
It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Vertical Sensor 6 In. to 8 In. (G66-0168)
- ELKHART COPPER TEE 1X1X1/2 in. SWT (W01740D)
- DELTA Seven Setting, Hand Shower (75700)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/4 in. Tube, Steel (CN20)
- AMERICAN IMAGINATIONS 16.5-in. x 13.25-in. Ceramic Bathroom Undermount Sink In White CSA (AI-36052)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27888)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32562)
- AMERICAN IMAGINATIONS 24.25" W, Ceramic Top (AI-389)
- AMERICAN IMAGINATIONS 23.6" W, Vessel (AI-28214)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MSQ7)
- American Imaginations Bathroom Sinks