Shop All Bathroom Sinks
American Imaginations
35.5" W, Ceramic Top Set
Mfr # AI-21201
Zoro # G0753587
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 41
- Material Ceramic
- Width 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-21201
- Zoro # G0753587
- UPC # 627622212019
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 35.5 |
Height | 7.75 |
Depth | 18.25 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 41 |
Material | Ceramic |
Finish | Enamel Glaze |
Includes Faucet | No |
Mounting Location | Left |
No. of Bowls | 1 |
Installation Type | Drop In |
Shape | Rectangle |
Style | Transitional |
Top Thickness | 0.75 |
Description
It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Nested Coupling, 1/2 in, Schedule 40 (477005BC)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- AMERICAN STANDARD Handle Kit, Reliant 3 (M962497-0020A)
- ZURN Backflow Preventer, 3/4 in, Bronze (34-975XLD)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27876)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-20511)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32562)
- DURAVIT Washbasin, 23 5/8", Vero w/Overflow/Faucet (0454600000)
- American Imaginations Bathroom Sinks