Shop All Bathroom Sinks
American Imaginations
35.5" W, Ceramic Top Set
Mfr # AI-21194
Zoro # G0756247
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 41
- Depth 18.25
- Height 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-21194
- Zoro # G0756247
- UPC # 627622211944
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18.25 |
Height | 7.75 |
Width | 35.5 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 41 |
Material | Ceramic |
Finish | Enamel Glaze |
Includes Faucet | No |
Installation Type | Drop In |
Shape | Rectangle |
Top Thickness | 0.75 |
No. of Bowls | 1 |
Style | Transitional |
Mounting Location | Left |
Description
It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Index Button, For Symmons (T-33)
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021)
- ANVIL Split-Ring Hanger, 4.25"H, Malleable Iron (560500258)
- ROSS CONTROLS Manual Lever 36 Series, 4/2 Single Detented 1/4 In-Out NPT (3626A2003)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 23-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-30989)
- AMERICAN IMAGINATIONS 17-in. W 17-in. D CUPC Certified Square Undermount Sink In White Color (AI-31761)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27993)
- AMERICAN IMAGINATIONS 17.3" W, Vessel (AI-28592)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- DURAVIT Bath Sink w/Right Side Tap Hole, 19-5/8" (07065000082)
- American Imaginations Bathroom Sinks