Shop All Bathroom Sinks
American Imaginations
35.5" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl.
Mfr # AI-29512
Zoro # G501022164
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 60
- Finish Enamel Glaze
- Depth 19.75
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29512
- Zoro # G501022164
- UPC # 627622295128
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 19.75 |
Height | 6.75 |
Width | 35.5 |
Width Group | 30-in. - 39-in. |
Spout Height | 6.1 |
Details
Item | Ceramic Top Set |
Color | White |
Weight | 60 |
Finish | Enamel Glaze |
Material | Ceramic |
Series | Drake |
Includes Faucets | Yes |
Overflow | Yes |
Faucet Drilling | 1 Hole |
Hardware Color | Brushed Nickel |
Number of Sinks | 1 |
Top Color | White |
Style | Transitional |
Shape | Rectangle |
Faucet Drilling Location | Center |
Top Thickness | 0.75 |
Install Type | Drop In |
Includes Drains | Yes |
Spout Reach | 5.18 |
Description
This transitional ceramic top set belongs to the exquisite Drake design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 (35086)
- PARKER 1/4" Compression x MNPT 316 SS Male Branch Tee (4-4-4 SBU-SS)
- JOHN GUEST Barbed Tube to Hose Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI251212S-PK10)
- LEGEND VALVE 3/4" BLACK COUPLING (350-504C)
- AMERICAN IMAGINATIONS 23-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-30989)
- AMERICAN IMAGINATIONS 17.3" W, Vessel (AI-28592)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 25.625-in. W Bathroom Sink_AI-34387 (AI-34387)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 19.5" W CUPC Oval Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-24842)
- TOTO Bthrm Sink, Dartmouth, Undercounter, Cotton (LT643#01)
- American Imaginations Bathroom Sinks