Shop All Bathroom Sinks
American Imaginations
35.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32399
Zoro # G101022212
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 60
- Finish Enamel Glaze
- Depth 19.75
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-32399
- Zoro # G101022212
- UPC # 627622323999
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 19.75 |
Width | 35.5 |
Height | 6.75 |
Width Group | 30-in. - 39-in. |
Spout Height | 4.331 |
Details
Item | Ceramic Top Set |
Color | White |
Weight | 60 |
Finish | Enamel Glaze |
Material | Ceramic |
Faucet Drilling Location | Center |
Shape | Rectangle |
Install Type | Drop In |
Style | Transitional |
Includes Faucets | Yes |
Top Thickness | 0.75 |
Includes Drains | Yes |
Series | Drake |
Spout Reach | 6.102 |
Top Color | White |
Number of Sinks | 1 |
Faucet Drilling | 1 Hole |
Hardware Color | Chrome |
Overflow | Yes |
Description
This transitional ceramic top set belongs to the exquisite Drake design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 3/4" Adapter x 3/4" Hose Shank (BULK-CGF-310)
- ELKAY 15.5 in W x 33.5 in L x 1.25 in H, Stainless Steel (CTXBG3416)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- MILWAUKEE TOOL M18 1" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2634P)
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set (AI-23704)
- AMERICAN IMAGINATIONS 19.5" W, Undermount Sink Set (AI-13125)
- AMERICAN IMAGINATIONS 22.05" W, Vessel (AI-28318)
- AMERICAN IMAGINATIONS 28" W, Vessel (AI-28216)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN IMAGINATIONS 23-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-30989)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-95)
- American Imaginations Bathroom Sinks