Shop All Pipe Freezers & Thawers
American Imaginations
35.43 in. Black Plastic Electric Water Pipe Freeze Protection Cable
Mfr # AI-37198
Zoro # G010836054
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 35.43 in
- Includes Electric Water Pipe Freeze Protection Cable
- Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37198
- Zoro # G010836054
- UPC # 627622371983
- Country of Origin Canada
- Category Pipe Freezers & Thawers
Dimensions
Length (In.) | 35.43 in |
Width (In.) | 0.5 in |
Details
Includes | Electric Water Pipe Freeze Protection Cable |
Description
THIS PRODUCT INCLUDES: 1x electric water pipe freeze protection cable in black color. THE ELECTRIC WATER PIPE FREEZE PROTECTION CABLE HAS A WATTAGE OF 21W AND OPERATES AT A VOLTAGE OF 120V. WITH A LENGTH OF 0.9 METERS 3 FEET, IT IS DESIGNED FOR EFFICIENT FREEZE PROTECTION. IT IS ENGINEERED TO MAINTAIN WATER FLOW EVEN IN EXTREME TEMPERATURES AS LOW AS -40C, ENSURING THE PREVENTION OF FREEZING IN WATER PIPES. THIS CABLE IS SUITABLE FOR USE WITH BOTH PLASTIC AND METAL SUPPLY PIPES, OFFERING VERSATILE APPLICATION. EQUIPPED WITH A POWER INDICATOR LIGHT AND AN ENERGY-SAVING THERMOSTAT, IT PROVIDES USER-FRIENDLY OPERATION. ADDITIONALLY, THE CABLE COMES PRE-ASSEMBLED AND READY FOR EASY INSTALLATION. This electric water pipe freeze protection cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This electric water pipe freeze protection cable is made with plastic. The primary color of this product is black and it comes with black hardware. 35.43-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- ALLPOINTS Deodorizer, Toilet , W/Clip (1411125)
- GEBERIT Act Pl Sigma20 Dual Pl W/Bright Chr/W (115.882.KJ.1)
- KOHLER Grand 12" Grab Bar (26549-CP)
- GENERAL WIRE SPRING General Wire HS-400 320/400 Amp Hot-Shot„¢ Pipe Thawing Machine w/ (2) 20' #1 Cables & Clamps (HS-400)
- EASY HEAT Connection Kit (10802)
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- QWIK-FREEZER QF-6100WOC Single C02 Pipe Freeze Kit 5.00 to 6.00 Inch ID (QF6100WOC)
- GENERAL WIRE Cold-Shot, Pipe Freeze Kit, (CST-2)
- COLD-SHOT CO2 Pipe Freeze Kit 1/8 to 2.0 Inch ID (CST-2)
- ROTHENBERGER Pipe Freezing Spray Kit, 304mL Capacity (1500003034)
- American Imaginations Plumbing Tools