Shop All Kitchen Faucets
American Imaginations
3.54" W, Kitchen Faucet
Mfr # AI-29307
Zoro # G0771470
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Width 3.54
- Height 12.83
- Depth 8.07
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29307
- Zoro # G0771470
- UPC # 627622293070
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 3.54 |
Height | 12.83 |
Depth | 8.07 |
Spout Height | 9.84 |
Details
Finish | Black |
Mounting Type | 1 Hole |
Material | Lead Free Brass |
Weight | 5 |
Color | Black |
Item | Kitchen Faucet |
Includes Faucet | Yes |
Shape | Unique |
Mounting Location | Deck Mount |
Certification | CUPC |
Installation Type | Above Counter |
Spout Reach | 7.68 |
Style | Transitional |
Description
It features a unique shape. This kitchen faucet is designed to be installed as a above counter kitchen faucet. It is constructed with lead free brass. This kitchen faucet comes with a matt black finish in Matt Black color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/8 in. FPT X 3/8 in. D FPT Brass Tee (4507190)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-2)
- LEGRIS Push-to-Connect Wye Union, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3140 04 00)
- ZORO SELECT 1-1/4" x 3/4" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810044008)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- ELKAY Lever Handle, Commercial 2 Hole Faucet, Pre-Rinse, 8" Add-On Spout (LKB400)
- DELTA 8" Mount, Commercial 3 Hole HDF 1-Hdl Kitchen Faucet 100LF-HDF CH (100LF-HDF)
- KOHLER Artifacts Touchless Pull-Down Kitchen Sink Faucet (29709-VS)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Connection Size: 1/2" (0048-UA)
- KINGSTON BRASS CCRP1K1SPR Kitchen Faucet Side Sprayer (CCRP1K1SPR)
- GOURMETIER Kitchen Faucet W/ Pull-Out Sprayer, Matte Black (GSC7570WEL)
- American Imaginations Kitchen Faucets