Shop All Shower Heads
American Imaginations
3.5-in. W Shower Head_
Mfr # AI-36510
Zoro # G809544672
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Stainless Steel
- Length 1.38
- Width 3.5
- Weight 1.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36510
- Zoro # G809544672
- UPC # 627622365104
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 1.38 |
Width | 3.5 |
Depth | 1.38 |
Details
Item | Shower Head |
Color | Chrome |
Material | Stainless Steel |
Weight | 1.45 |
Finish | Paint |
Handle Style | Standard |
Description
THIS PRODUCT INCLUDES: 1x shower head in chrome color. THE ECO-FRIENDLY SHOWER HEAD INCORPORATES A FILTER FILTRATION SYSTEM THAT UTILIZES FILTER STONES TO EFFECTIVELY REDUCE RESIDUAL IMPURITIES IN THE WATER. THIS IMPROVEMENT HELPS TO ENHANCE DRY SKIN, INCREASE CELL VIABILITY, AND MAKE THE SKIN SMOOTHER WHILE REDUCING HAIR LOSS.WITH THE INCLUSION OF AN ONOFF SWITCH PUSH BUTTON, CONTROLLING THE FLOW FROM THE SHOWER HEAD BECOMES MUCH EASIER. THERE IS NO LONGER A NEED TO CLOSE THE VALVE OR READJUST THE WATER TEMPERATURE, BRINGING ADDED CONVENIENCE TO YOUR SHOWERING EXPERIENCE. THIS FEATURE IS PARTICULARLY SUITABLE FOR ADULTS, DISABLED INDIVIDUALS, TODDLERS, AND BABIES, AND IT CAN ALSO BE USED AS A HANDHELD SHOWER HEAD FOR RVS.THE SHOWER HEAD OFFERS THREE SPRAY SETTINGS, INCLUDING RAINFALL, MASSAGE, AND MIXED MODES, PROVIDING A UNIQUE SHOWER EXPERIENCE FOR YOU. THE WATER FLOWS OUT IN A FINE, DENSE, AND UNIFORM MANNER, OFFERING A GENTLE AND COMFORTABLE SENSATION TO THE SKIN. IT ALLOWS YOU AND YOUR FAMILY TO ENJOY A NATURAL SPA EXPERIENCE IN THE COMFORT OF YOUR OWN HOME.THE MICRO NOZZLE TECHNOLOGY USED IN THE SHOWER HEAD DESIGN ENSURES THAT THE OUTLET HOLES ARE SMALLER AND DENSER, RESULTING IN INCREASED WATER FLOW SPEED AND HIGHER WATER PRESSURE. THIS NOT ONLY ENHANCES THE OVERALL SHOWER EXPERIENCE BUT ALSO HELPS TO CONSERVE WATER. ADDITIONALLY, THE SURFACE OF THE SHOWER HEAD IS CORROSION RESISTANT AND PLATED TO PREVENT RUSTING.INSTALLING THE SHOWER HEAD IS A HASSLE-FREE PROCESS. THE ADJUSTABLE SWIVEL BALL JOINT OF THE BRACKET ALLOWS FOR A 360-DEGREE ROTATION, AND IT COMES WITH A 4.92FT STAINLESS STEEL HOSE. AS A BONUS, A LOW-REACH SHOWER WAND HOLDER IS ALSO INCLUDED. THE CONNECTION CAN BE MADE WITHOUT THE NEED FOR TOOLS, AND IT ONLY TAKES A FEW MINUTES TO COMPLETE THE INSTALLATION. NO PLUMBER IS REQUIRED, AND ALL THE NECESSARY COMPONENTS TO CONNECT THE HANDHELD SHOWER HEAD TO YOUR EXISTING G12 SHOWER ARM ARE PROVIDED. This shower head features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 3.5-in. Width left to right. 1.38-in. Depth back to front. 9.45-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (T4PPA03SL)
- ZORO SELECT 3" Socket Socket Black Forged Steel Union (1MNV2)
- APOLLO VALVES 1" FNPT Bronze Gas Ball Valve Inline (8010501)
- SANI-LAV Flow Control Valve, 3/4 In, Brass (N16)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K139A2)
- KOHLER Statement Wm Handshower Holder Matte Black (26309-BL)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Moderne Brass (26310-2MB)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP34355)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- American Imaginations Bathtub Faucets & Accessories