Shop All Drain Strainers
American Imaginations
3.5-in. W Kitchen Sink Strainer_AI-34885
Mfr # AI-34885
Zoro # G102632007
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Black
- Length - Drains 3.5
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34885
- Zoro # G102632007
- Country of Origin China
- Category Drain Strainers
Dimensions
Length - Drains | 3.5 |
Height | 3 |
Overall Width | 3.5 |
Depth | 3.5 |
Width | 3.5 |
Overall Height | 3 |
Overall Length | 3.5 |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Black |
For Use With | Residential/Non-Residential |
Weight | 5 |
Finish | Stainless Steel |
Color | Black |
Standards | CSA |
Material | Stainless Steel |
Connection - Drains | Drop In |
Item | Kitchen Sink Strainer |
Description
KITCHEN SINK STRAINER IN BLACK FINISH. This kitchen sink strainer features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This kitchen sink strainer features 1 sink. This kitchen sink strainer is made with stainless steel. The primary color of this product is black and it comes with black hardware. 3.5-in. Width (left to right). 3.5-in. Depth (back to front). 3-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink strainer in black color (34885).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MNC8)
- ZORO SELECT 1" NPT Bronze Spring Check Valve (6AJY3)
- AMERICAN STANDARD Spring Rod Assembly LH (738493-0070A)
- AMERICAN FILTER CO 6 H, 3 PK (AFC-APH3-2-3p-16507)
- AMERICAN IMAGINATIONS Round Stainless Steel Kitchen Sink Strainer Stainless Steel (AI-38401)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38387)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38390)
- ALLPOINTS Floor Drain Strainer (321444)
- JAY R. SMITH MANUFACTURING Floor Drain, Slotted Lid, Square, 1-1/2" H (3140)
- NDS 9" Blk Sq Grate (970)
- American Imaginations Drain Strainers