Shop All Drain Strainers
American Imaginations
3.5-in. W Kitchen Sink Strainer_AI-34884
Mfr # AI-34884
Zoro # G202632006
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Copper
- Color - Drains Copper
- Length - Drains 3.5
- Overall Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34884
- Zoro # G202632006
- Country of Origin China
- Category Drain Strainers
Dimensions
Length - Drains | 3.5 |
Overall Height | 3 |
Height | 3 |
Overall Width | 3.5 |
Width | 3.5 |
Overall Length | 3.5 |
Depth | 3.5 |
Details
Shape - Drains | Round |
Material of Construction - Drains | Copper |
Color - Drains | Copper |
Material | Copper |
For Use With | Residential/Non-Residential |
Finish | Copper |
Standards | CSA |
Weight | 5 |
Color | Copper |
Item | Kitchen Sink Strainer |
Connection - Drains | Drop In |
Description
KITCHEN SINK STRAINER COPPER FINISH. This kitchen sink strainer features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. This kitchen sink strainer features 1 sink. This kitchen sink strainer is made with copper. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is copper and it comes with copper hardware. 3.5-in. Width (left to right). 3.5-in. Depth (back to front). 3-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink strainer in copper color (34884).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257E)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 48" L (ZUSA-PF-2978)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 1/2 in Pipe Size (JB8214270CSA)
- BK RESOURCES Optiflow Pot Filler Assembly, Deck Mount, Single Valve, Braided Hose (BKF-SDMPF-G)
- AMERICAN IMAGINATIONS Round Stainless Steel Kitchen Sink Strainer Stainless Steel (AI-38401)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38390)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38387)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- GOURMET SCAPE K212 Tacoma Spin & Seal Sink Basket Strainer, Stainless Steel (K212)
- WORLDWIDE SOURCING Strainer Bath-Wash Tub 1-3/8 (PMB-144)
- RUVATI Workstation Sink Colander 17 inch Stainless Steel with Wooden Handles - RVA1317 (RVA1317)
- American Imaginations Drain Strainers