Shop All Door Bolt Locks
American Imaginations
3.5-in. W Door Lock_
Mfr # AI-36435
Zoro # G209579182
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36435
- Zoro # G209579182
- UPC # 627622364350
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Door Lock |
Finish | Brushed |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. EXPERIENCE THE CONVENIENCE OF THE KEYED ALIKE SINGLE CYLINDER SQUARE DEADBOLT, FEATURING A SLEEK SATIN NICKEL FINISH. THIS DEADBOLT IS DESIGNED FOR INTERIOR DOORS THAT REQUIRE A PRIVACY LOCKING FUNCTION, PROVIDING THE NECESSARY SECURITY AND PEACE OF MIND.CONSTRUCTED WITH HIGH-QUALITY STAINLESS STEEL, THE DEADBOLT COMPLIES WITH ANSI GRADE 3 STANDARDS AND SURPASSES 200,000 CYCLES, ENSURING EXCEPTIONAL DURABILITY AND LONGEVITY. IT OFFERS RELIABLE LOCKING AND UNLOCKING OPTIONS WITH A KEY ON THE OUTSIDE AND A CONVENIENT TURN BUTTON ON THE INSIDE.THE DEADBOLT FEATURES AN ADJUSTABLE SOLID LATCH LENGTH, ALLOWING YOU TO SET IT AT EITHER 2-38 OR 2-34 60MM OR 70MM TO ACCOMMODATE VARIOUS DOOR SIZES. IT IS COMPATIBLE WITH DOOR BOARD THICKNESSES RANGING FROM 1-38 TO 1-34 35MM-45MM.INCLUDED WITH THE DEADBOLT ARE ALL THE NECESSARY ACCESSORIES FOR A HASSLE-FREE INSTALLATION. REST ASSURED, THE PRODUCT COMES WITH A QUALITY GUARANTEE, ENSURING RELIABLE PERFORMANCE AND YOUR SATISFACTION. ITS EASY AND STRAIGHTFORWARD FITTING PROCESS SAVES YOU TIME AND ENSURES A SAFER AND MORE SECURE INSTALLATION.CHOOSE THE KEYED ALIKE SINGLE CYLINDER SQUARE DEADBOLT FOR ITS STYLISH SATIN NICKEL FINISH, RELIABLE PRIVACY LOCKING FUNCTION, AND EASY INSTALLATION, PROVIDING YOU WITH ENHANCED SECURITY AND CONVENIENCE FOR YOUR INTERIOR DOORS. This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 3.5-in. Width left to right. 4.3-in. Depth back to front. 3.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Dominique Cabinet Bar Pull (845-96MB)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Secure, Rim Exit Device (9500-630-GR)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 100 mesh (BULK-SGWS-100-E-2)
- ALARM LOCK AlarmLockTrilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / WATER PROOF/Satin Chrome 26 (ALL-DL2700-CRL-26D)
- DELTANA Dutch Door Quadrant Bright Brass (DDQ56U3)
- MAJOR Major: LMB-06 - Replacement Steel Rod Flush Bolt Guide - Square Hole (MJR-LMB-06)
- TRIMCO UL Manual Flush Bolt for Metal Doors Satin Chrome 12" (3915.626)
- TRIMCO UL 12" Flush Bolt for Metal Doors Bright Brass (3917-12.605)
- NATIONAL HARDWARE Bolt Foot Zinc Plated 6In (N151-027)
- IVES Oil Rubbed Bronze Bolt FB45810B (FB.10188)
- LARSON Larson 5035247 6 in. Aged Bronze Zinc Mortise Latch; Brown (5035247)
- American Imaginations Door Guards and Bolts