Shop All Door Bolt Locks
American Imaginations
3.5-in. W Door Lock_
Mfr # AI-36434
Zoro # G009579177
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36434
- Zoro # G009579177
- UPC # 627622364343
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Door Lock |
Finish | Matte |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. ENHANCE THE SECURITY OF YOUR DOORS WITH THE DOUBLE CYLINDER SQUARE DEADBOLT, FEATURING A SLEEK BLACK FINISH AND TWO SEPARATE KEYS FOR ADDED CONVENIENCE.MADE FROM DURABLE STAINLESS STEEL, THIS DEADBOLT IS SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, ENSURING COMPATIBILITY WITH VARIOUS DOOR ORIENTATIONS.COMPLYING WITH ANSI GRADE 3 STANDARDS AND EXCEEDING 200,000 CYCLES, THIS DEADBOLT PROVIDES EXCEPTIONAL DURABILITY AND RELIABILITY, MAKING IT IDEAL FOR DOORS REQUIRING ENHANCED SECURITY MEASURES.WITH A UNIVERSAL LATCH THAT CAN BE ADJUSTED TO EITHER 2-38 OR 2-34 60MM OR 70MM, IT ACCOMMODATES DIFFERENT DOOR SIZES WITH EASE. ADDITIONALLY, IT FITS DOOR BOARD THICKNESSES RANGING FROM 1-38 TO 1-34 35MM-45MM.CRAFTED FROM ZINC ALLOY, THIS DEADBOLT RESISTS DIRT BUILDUP, ENSURING A CLEAN APPEARANCE OVER TIME, WHILE OFFERING ROBUST SECURITY FEATURES THAT WILL SAFEGUARD YOUR HOME FOR YEARS TO COME. This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 3.5-in. Width left to right. 4.3-in. Depth back to front. 3.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 435, 5-3/4, 6.275, PK5 (U38883.025.0575)
- TRIMCO Kick Plate Satin Stainless Steel 10"x30" (10X30.630)
- DTC 1mm Screw On Cam Adjustable Face Frame Baseplate for Pivot-Pro Hinges (89H10JQ)
- MIGHTY MULE Automatic Gate Lock (FM143)
- TRIMCO UL Semi-Automatic Flush Bolt for Metal Doors (3820.626/630)
- ADAMS RITE Aluminum Door Deadlocks (1830-03-628)
- HILLMAN 2 ZINC YELLOW DICHROMATE BARREL BOLT (851020)
- DON-JO Replacement Guide for Flush Bolt (RG-50)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/4" (11-111 626)
- GLOBAL DOOR CONTROLS 1.5 in. Lock with Hookbolt function (TH1102-1-1/2)
- DELTANA Flush Bolt, Heavy Duty Oil Rubbed Bronze 4" (4FBS10B)
- American Imaginations Door Locks and Deadbolts