Shop All Door Bolt Locks
American Imaginations
3.5-in. W Door Lock_
Mfr # AI-36433
Zoro # G509579158
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36433
- Zoro # G509579158
- UPC # 627622364336
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Door Lock |
Finish | Matte |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THIS DOUBLE CYLINDER SQUARE DEADBOLT COMES IN A STYLISH BLACK FINISH AND FEATURES A DIFFERENT KEY FOR EACH CYLINDER. THE SQUARE PANEL MEASURES 65MM AND IS CONSTRUCTED FROM DURABLE STAINLESS STEEL.IT IS DESIGNED TO FIT BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, PROVIDING VERSATILITY IN INSTALLATION. ADDITIONALLY, IT CONFORMS TO ANSI GRADE 3 STANDARDS AND EXCEEDS 200,000 CYCLES, ENSURING LONG-LASTING PERFORMANCE AND RELIABILITY.THE DEADBOLT IS SUITABLE FOR DOORS THAT REQUIRE ENHANCED SECURITY MEASURES, OFFERING PEACE OF MIND FOR HOMEOWNERS. IT FEATURES A UNIVERSAL LATCH WITH OPTIONS FOR 2-38 OR 2-34 60MM OR 70MM BACKSETS, ACCOMMODATING VARIOUS DOOR CONFIGURATIONS.WITH ITS ZINC ALLOY CONSTRUCTION, THIS DEADBOLT IS RESISTANT TO DIRT ACCUMULATION AND BUILT TO WITHSTAND THE TEST OF TIME, ENSURING YEARS OF USE. ITS ROBUST DESIGN PROVIDES HIGH-SECURITY FEATURES FOR YOUR HOME, ENHANCING PROTECTION AGAINST UNAUTHORIZED ACCESS.UPGRADE YOUR HOME SECURITY WITH THIS DOUBLE CYLINDER SQUARE DEADBOLT, WHICH COMBINES A SLEEK BLACK FINISH, DURABLE STAINLESS STEEL BODY, AND RELIABLE ZINC ALLOY DEADBOLTS. IT OFFERS EASY INSTALLATION, COMPATIBILITY WITH DIFFERENT DOOR TYPES, AND SUPERIOR PROTECTION FOR YEARS TO COME. This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 3.5-in. Width left to right. 4.3-in. Depth back to front. 3.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9 in., Aluminum Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3520)
- ZORO SELECT 2 in W x 6 in H Galvanized Steel Tee Hinge (1WBE5)
- ZORO SELECT O-Ring, Dash 346, Buna N, 0.21 In., PK5 (1RHL8)
- AMEROCK Mergence 3 inch 76mm Center-to-Center Matte Black/Champagne Bronze Cabinet Pull (BP37385FBCZ)
- DELTANA Extension Flush Bolt, Solid Brass Black 24" (24EFB19)
- SEA DOG A Brass Bolt, #222522-1 (222522-1)
- MARKS Thinline Series 2750B - Ornamental Iron Mortise Lockset - Single Cylinder Entrance - Bright (MRK-2750B/3-RH)
- NATIONAL HARDWARE Brass Flush Bolt (N197-970)
- ZORO SELECT Bolt, Spring, 6 In (4PE78)
- PRIME-LINE Prime-Line Keyed Mortise Replacement Lock Assembly, (E 2294)
- PROSOURCE Foot Bolt 6In Steel Zinc Plate (CL-193-PS)
- American Imaginations Door Bolt Locks