Shop All Door Bolt Locks
American Imaginations
3.5-in. W Door Lock_
Mfr # AI-36431
Zoro # G809579193
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36431
- Zoro # G809579193
- UPC # 627622364312
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Door Lock |
Finish | Matte |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. THIS SQUARE FLAT BLACK DEADBOLT FEATURES A SINGLE CYLINDER AND A SLEEK BLACK FINISH, MAKING IT A STYLISH ADDITION TO YOUR INTERIOR DOORS. THE BODY OF THE DEADBOLT IS MADE OF DURABLE STAINLESS STEEL, ENSURING LONGEVITY AND STRENGTH.IT IS SPECIFICALLY DESIGNED FOR INTERIOR DOORS THAT REQUIRE A PRIVACY LOCKING FUNCTION, PROVIDING THE NECESSARY LEVEL OF SECURITY AND CONVENIENCE. THE DEADBOLT IS OPERATED BY A KEY FROM BOTH THE OUTSIDE AND INSIDE, COMMONLY USED ON EXTERIOR DOORS THAT REQUIRE KEYED ENTRY AND ENHANCED SECURITY.THE DEADBOLT COMES WITH AN ADJUSTABLE SOLID LATCH LENGTH, ALLOWING YOU TO CHOOSE BETWEEN 2-38 OR 2-34 60MM OR 70MM BACKSETS, MAKING IT COMPATIBLE WITH VARIOUS DOOR CONFIGURATIONS. IT FITS DOORS WITH A THICKNESS RANGING FROM 1-38 TO 1-34 35MM-45MM.ALL NECESSARY ACCESSORIES ARE INCLUDED WITH THE DEADBOLT, ENSURING A HASSLE-FREE INSTALLATION PROCESS. THE PRODUCT IS OF HIGH QUALITY AND COMES WITH A GUARANTEE, PROVIDING YOU WITH PEACE OF MIND. ITS EASY AND SIMPLE FITTING NOT ONLY SAVES TIME BUT ALSO ENSURES A SAFER AND MORE SECURE INSTALLATION.THE DEADBOLT IS CONFIRMED TO MEET ANSI GRADE 3 STANDARDS, EXCEEDING 200,000 CYCLES, This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 3.5-in. Width left to right. 4.3-in. Depth back to front. 3.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2670pri8433)
- ELEMENTS BY HARDWARE RESOURCES 192 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-192SBZ)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- PHIFER Polyester Improved Visibility Insect Screening, 60 x 25', Black, 18x18 Mesh, One Roll (3040344)
- ROCKWOOD Automatic Flush Bolt, Satin Chrome (2842.26D)
- SCHLAGE Passage Mortise Lock, Ligature Resistant (L9010 SL1XSK1 630)
- EMTEK French Antique Brass Bolt 8513US7 (8513US7)
- DELTANA Extension Flush Bolt, Solid Brass Satin Chrome 12" (12EFB26D)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/8" (11-068 626)
- DON-JO Don-Jo: Aluminum Door Flush Bolt (DNJ-1550-SL)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- American Imaginations Door Locks and Deadbolts