Shop All Keyed Entry Door Knobs
American Imaginations
3.5-in. W Door Lock_
Mfr # AI-36394
Zoro # G109579121
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Stainless Steel
- Length (In.) 2.5
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36394
- Zoro # G109579121
- UPC # 627622363940
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 2.5 |
Inside Depth | 2.5 |
Width (In.) | 3.5 |
Details
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Item | Door Lock |
Color | Oil Rubbed Bronze |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THIS PACK INCLUDES A SINGLE CYLINDER DEADBOLT LOCK WITH A ROUND DESIGN, FINISHED IN OIL RUBBED BRONZE. IT IS SUITABLE FOR BOTH INTERIOR AND EXTERIOR DOORS, PROVIDING CONSISTENT SECURITY THROUGHOUT YOUR HOME. THE DEADBOLTS ARE KEYED ALIKE, ALLOWING FOR CONVENIENT ACCESS WITH A SINGLE KEY. WITH ITS DURABLE CONSTRUCTION AND STYLISH APPEARANCE, IT ADDS A TOUCH OF SOPHISTICATION TO ANY DOOR. THIS PACK CONTAINS ONE DEADBOLT LOCK, MAKING IT A CONVENIENT AND COST-EFFECTIVE CHOICE FOR ENHANCING YOUR HOME SECURITY. This door lock features a round shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 3.5-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNF9)
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- STRYBUC White Face Guide (HWP956 WH)
- ASAHI Flange Gasket, 9-51/64" Inside Dia., Black (3114100)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KL 3)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, SFIC Less Core, Stn Stainless Steel Fnsh, Non-handed (HK12-BB-630-IC)
- BALDWIN ESTATE Entry Door Knobs Lifetime Brass (5210.003.ENTR)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA)
- KWIKSET Tylo Polished Brass Entry Lockset 1-3/4 in. (94002-939)
- American Imaginations Keyed Entry Door Knobs