Shop All Electronic Ballasts
American Imaginations
347V Black Rectangle HO T12 Ballast Stainless Steel
Mfr # AI-36981
Zoro # G510822830
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shape Rectangle
- Material Stainless Steel
- For Use With Residential/Non-Residential
- Includes HO T12 Ballast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36981
- Zoro # G510822830
- UPC # 627622369812
- Country of Origin Canada
- Category Electronic Ballasts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Black |
Shape | Rectangle |
Material | Stainless Steel |
For Use With | Residential/Non-Residential |
Includes | HO T12 Ballast |
Weight | 0.5 lbs |
Voltage | 347V |
Finish | Paint |
Install Type | Wall Mount |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x ho t12 ballast in black color. THE HIGH OUTPUT HO T12 BALLAST IS DESIGNED TO ACCOMMODATE TWO F48-96T12 TUBES. THESE BALLASTS ARE COMPATIBLE WITH T12 TUBES AND OPERATE AT A VOLTAGE OF 347V AND A FREQUENCY OF 60HZ. THEY FEATURE A HIGH POWER FACTOR HPF AND PROVIDE RAPID START FUNCTIONALITY, OFFERING EFFICIENT AND RELIABLE PERFORMANCE FOR YOUR LIGHTING NEEDS. This ho t12 ballast features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ho t12 ballast is made with stainless steel. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Nffld Night Falcon (NFFLD-C25-T)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For American Dj Sa-100 Strobe: (SA-100 STROBE)
- ILC Replacement for Osram Sylvania 300w Par56 NSP 120v replacement light bulb lamp (300W PAR56 NSP 120V OSRAM SYLVANIA)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL950/ALTO 30PK)
- AMERICAN IMAGINATIONS 120V Black Rectangle HO T12 Ballast Stainless Steel (AI-36980)
- AMERICAN IMAGINATIONS 347V Black Rectangle Electronic T12 Ballast Stainless Steel (AI-36983)
- ILC Replacement for Steril-aire 100000177 Ballast replacement light bulb lamp (100000177 BALLAST STERIL-AIRE)
- PHILLIPS Centium Box Of 6 347-480V-Ac Ballast (HCN4S5490C2LSG)
- STANDARD 250W HPS 120/277/347V-AC BALLAST (BHPS0250/TRITAP/C/CWA/H/K/STD)
- ILC Replacement for Ballast Bs21-ec5t514junv2 (BS21-EC5T514JUNV2)
- FULHAM FIREHORSE 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-277-L)
- American Imaginations Electronic Ballasts