Shop All Electronic Ballasts
American Imaginations
347V Black Rectangle Electronic T12 Ballast Stainless Steel
Mfr # AI-36983
Zoro # G610835938
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Color Black
- Voltage 347V
- Material Stainless Steel
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36983
- Zoro # G610835938
- UPC # 627622369836
- Country of Origin Canada
- Category Electronic Ballasts
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Black |
Voltage | 347V |
Material | Stainless Steel |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Includes | Electronic T12 Ballast |
Finish | Paint |
Handle Type | Standard |
Install Type | Wall Mount |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electronic t12 ballast in black color. THE ELECTRONIC T12 BALLAST IS ENGINEERED TO POWER EITHER ONE OR TWO F64-96T12 TUBES. THESE BALLASTS ARE TAILORED FOR F64-96T12 TUBES AND OPERATE AT A VOLTAGE OF 347V AND A FREQUENCY OF 60HZ, MAKING THEM SUITABLE FOR VARIOUS LIGHTING APPLICATIONS. This electronic t12 ballast features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electronic t12 ballast is made with stainless steel. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Open Trim, 301 (301TBZ)
- SCRUBBING BUBBLES FRESH BRUSH REFILL 10PK (00090)
- ILB GOLD Fluorescent Bulb Linear, Replacement For G.E F96T8/Spx41/Ho, 8PK (F96T8/SPX41/HO)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- AMERICAN IMAGINATIONS 120V Black Rectangle HO T12 Ballast Stainless Steel (AI-36980)
- ILC Replacement for Philips Iuv-2s60-m4-ld Ballast replacement light bulb lamp (IUV-2S60-M4-LD BALLAST PHILIPS)
- ILC Replacement for Osram Sylvania G36t5l/4pse Ballast (G36T5L/4PSE BALLAST)
- LUMAPRO LUMAPRO 85 to 87 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG2)
- ILC Replacement for Universal 4128p (4128P)
- ILC Replacement for UV Superstore 3354-uv Ballast replacement light bulb lamp (3354-UV BALLAST UV SUPERSTORE)
- KEYSTONE T8/T12 Emergency Ballast, KT-EMRG-1400 (KT-EMRG-1400)
- American Imaginations Electronic Ballasts