Shop All Kitchen Faucets
American Imaginations
3.46" W, Kitchen Faucet
Mfr # AI-29308
Zoro # G0772539
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Mounting Type 1 Hole
- Width 3.46
- Weight 5
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29308
- Zoro # G0772539
- UPC # 627622293087
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 3.46 |
Height | 15.71 |
Depth | 9.84 |
Spout Height | 6.65 |
Details
Finish | Black |
Mounting Type | 1 Hole |
Weight | 5 |
Material | Lead Free Brass |
Color | Black |
Item | Kitchen Faucet |
Mounting Location | Deck Mount |
Spout Reach | 9.41 |
Certification | CUPC |
Shape | Unique |
Includes Faucet | Yes |
Installation Type | Above Counter |
Style | Transitional |
Description
It features a unique shape. This kitchen faucet is designed to be installed as a above counter kitchen faucet. It is constructed with lead free brass. This kitchen faucet comes with a matt black finish in Matt Black color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized Tee (1MPF4)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,200psi (6010GFE01AAM0200)
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 3 in Pipe Size (P300-030)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 714904 Master Plumber Adjustable Slip Nut Wrench (714904)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Scrub/Handwash, Wall Mount (LKD232SBH5C)
- MUELLER INDUSTRIES/B & K Faucets B&K Hi-Rise W/Spray (222-738H)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet (786-TWE29ABCP)
- MOEN Belfield Pre-Rinse Spring Bl (5927BL)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012MB-KSD100MB)
- MOEN Handle Insert, Monticello Handle Kit (97557)
- American Imaginations Kitchen Faucets & Accessories