Shop All Kitchen Faucets
American Imaginations
3.46-in. W Kitchen Sink Faucet_AI-34394
Mfr # AI-34394
Zoro # G201974435
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Mounting Type Above Counter
- Color Brushed Stainless Steel
- Width 3.46
- Overall Width 3.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34394
- Zoro # G201974435
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 3.46 |
Overall Width | 3.46 |
Overall Height | 15.71 |
Depth | 9.84 |
Overall Length | 9.84 |
Height | 15.71 |
Spout Height | 6.65 |
Details
Finish | Stainless Steel |
Mounting Type | Above Counter |
Color | Brushed Stainless Steel |
Material | Stainless Steel |
Standards | CUPC |
Weight | 20 |
Spout Reach | 9.41 |
Description
180-360 SWIVEL FOR FAUCET GOOSENECK FOR OPTIMAL RANGE MOTION. PULL OUT DUAL SPRAY STYLE FAUCET. FLEXIBLE WATER SUPPLY HOSE WITH 0. 56 INCH NUT FOR INSTALLATION. BLACK NYLON COVER AND PVC INNER HOSE. SOLID STAINLESS STEEL 304 STAINLESS STEEL WITH BRUSHED FINISH. KEROX CERAMIC DISC CARTRIDGE -NEOPERL AERATOR. STONE HOLE SIZE 1. 38 INCH.2. 5 GPM OR 9. 6 LMIN. This kitchen sink faucet features a unique shape with a transitional style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed stainless steel and it comes with brushed stainless steel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 3.46-in. Width (left to right). 9.84-in. Depth (back to front). 15.71-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink faucet in brushed stainless steel color (34394).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET Paddlewheel Repair Kit, Blue Cap (3-2536.321-1)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- KIBI Circular Pot Filler (KPF601BN)
- CENTRAL BRASS Diverter Stem Assembly W/Replaceable Seat Old Style (K-2-DT)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (9178-AR-DST)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-BL-DST)
- DELTA Trinsic Single Handle Pull-Down Kitchen Faucet (9159-DST-CDN)
- KINGSTON BRASS CCRP1K5SPR Kitchen Faucet Side Sprayer (CCRP1K5SPR)
- DANCO Danco 9D00080762 Universal Kitchen Sink Spray Hose & Head Black (4681094)
- GRINDMASTER Faucet And Shank Assy (D017Q)
- American Imaginations Kitchen Faucets