Shop All Cabinet Handles & Pulls
American Imaginations
3.4-in. W Cabinet Handle_
Mfr # AI-36442
Zoro # G109544792
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Color Gold
- Material Stainless Steel
- Length 0.5
- Width 3.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36442
- Zoro # G109544792
- UPC # 627622364428
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.5 |
Width | 3.4 |
Details
Finish | Brushed |
Color | Gold |
Material | Stainless Steel |
Item | Cabinet Handle |
Description
THIS PRODUCT INCLUDES: 1x cabinet handle in gold color. THESE STAINLESS STEEL KITCHEN CABINET HANDLES HAVE SPECIFIC MEASUREMENTS, INCLUDING HOLE CENTERS MEASURING 76MM 3 INCHES, AN OVERALL LENGTH OF 86MM 3-13 INCHES, A WIDTH OF 12MM 12 INCH, A THICKNESS OF 12MM 12 INCH, AND A HEIGHT OF 35MM 1.4 INCHES. CRAFTED FROM STAINLESS STEEL, THESE HANDLES ARE AVAILABLE IN A GOLDBRASS FINISH, MAKING THEM PERFECT FOR CABINETS, DRAWERS, DOORS, CUPBOARDS, WARDROBES, AND CLOSETS. WITH THEIR HOLLOW CONSTRUCTION, THEY ARE LIGHTWEIGHT AND EASY TO HANDLE. EACH HANDLE COMES WITH 25MM 1 INCH SCREWS INCLUDED, SUITABLE FOR BOARDS WITH A THICKNESS RANGING FROM 14MM 0.55 INCHES TO 19MM 0.75 INCHES. This cabinet handle features a rectangle shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet handle is made with stainless steel. The primary color of this product is gold and it comes with gold hardware. 3.4-in. Width left to right. 0.5-in. Depth back to front. 1.4-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-REG AL)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- J.W. WINCO Leveling Foot, 4.57" H, 6,295 lbf, 5/8-11 (31-50-5/8X11-100-B1-UK)
- HAGER Satin Nickel Hinge RC174831215EA (16936)
- AMERICAN IMAGINATIONS 5.5-in. W Cabinet Handle_ (AI-36340)
- AMERICAN IMAGINATIONS 4.06-in. W Cabinet Handle_ (AI-36399)
- AMERICAN IMAGINATIONS 11.08-in. W Cabinet Handle_ (AI-36366)
- AMERICAN IMAGINATIONS 6-in. W Cabinet Handle_ (AI-36496)
- AMERICAN IMAGINATIONS 8-in. W Cabinet Handle_ (AI-36364)
- AMERICAN IMAGINATIONS 5.04-in. W Cabinet Handle_ (AI-36406)
- ELESA Recessed Pull Handle, Snap-In, Polyamide, Matte, Snap-in (EPR.90-PF-C1)
- American Imaginations Cabinet Handles & Pulls