Shop All Keyed Entry Door Knobs
American Imaginations
3.34-in. W Door Lock_
Mfr # AI-36325
Zoro # G809579155
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
- Inside Depth 2.2
- Length (In.) 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36325
- Zoro # G809579155
- UPC # 627622363254
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Inside Depth | 2.2 |
Length (In.) | 2.2 |
Width (In.) | 3.34 |
Details
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Item | Door Lock |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. INTRODUCING THE PRIVACY DOOR KNOBS IN A SLEEK BLACK FINISH, FEATURING A 65MM ROUND ROSE. THESE KNOBS ARE CRAFTED WITH DURABLE STAINLESS STEEL BODY MATERIAL, ENSURING LONG-LASTING QUALITY. DESIGNED TO FIT BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, EACH PACKAGE INCLUDES 1 LOCK SPECIFICALLY DESIGNED FOR A SINGLE DOOR. THE PRIVACY FUNCTION ELIMINATES THE NEED FOR KEYS, ALLOWING FOR CONVENIENT USE IN BATHROOMS OR BEDROOMS, AND THE LOCK CAN BE EASILY OPENED FROM THE OUTSIDE USING A COIN. WITH A SOLID LATCH LENGTH OF EITHER 2-38 OR 2-34 60MM OR 70MM AND COMPATIBILITY WITH DOORS BOARD THICKNESS RANGING FROM 1-38 TO 1-34 35MM-45MM, INSTALLATION IS A BREEZE IN JUST THREE SIMPLE STEPS. THESE DOOR KNOBS ARE BACKED BY A QUALITY GUARANTEE, SURPASSING 200,000 CYCLES AND CONFIRMING TO ANSI GRADE 3 STANDARDS. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 3.34-in. Width left to right. 2.2-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Keyhole Stud Mount Greas (F15-2500-C)
- JOHNSON HARDWARE Johnson Hardware 5001310 Satin Nickel Silver Steel Pocket Door Privacy Lock (5001310)
- ZORO SELECT Disc Springs, A(Heavy), 112x57.0x6.0mm (M36300.968.0060)
- ZORO SELECT 17/32 in W x 72 in H Bright Nickel Continuous Hinge (4PA97)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock, Orbit Knob, Conventional Cylinder, Bright Brass Fnsh, Non-handed (A80PD ORB 605)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4DSTK612)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 5A)
- STANLEY SECURITY Stanley Best 8KL3626 2.75 in. 8K Dead Latch; Satin Chrome (8KL3626)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 PLY 626)
- American Imaginations Door Knob Locksets