Shop All Keyed Entry Door Knobs
American Imaginations
3.3-in. W Door Lock_
Mfr # AI-36295
Zoro # G109544853
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Nickel
- Lockset Handle Type Standard
- Material Stainless Steel
- Width (In.) 3.3
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36295
- Zoro # G109544853
- UPC # 627622362950
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3.3 |
Inside Depth | 2.2 |
Length (In.) | 2.2 |
Details
Lockset Finish | Brushed Nickel |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Satin Nickel |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. THE LOCK PANEL MEASURES 65MM 2-35 INCHES IN SIZE, PROVIDING A SUBSTANTIAL AND SECURE LOCKING MECHANISM. ALL THE LOCKS YOU PURCHASE ARE KEYED ALIKE, MEANING THEY CAN BE UNLOCKED WITH THE SAME KEY, REDUCING THE NEED FOR MULTIPLE KEYS. ADDITIONALLY, OUR DIFFERENT PRODUCTION LINES ENSURE PRIVACY AND CONFIDENTIALITY, ALLOWING YOU TO SHOP WITH CONFIDENCE. THIS LOCK FUNCTIONS FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, MEETING THE ASIN 3 GRADE STANDARDS AND PROVIDING KEY ACCESS FROM THE EXTERIOR. IT IS SUITABLE FOR BOTH INTERIOR AND EXTERIOR DOORS, CATERING TO YOUR SECURITY NEEDS. THE ADJUSTABLE LATCH OFFERS TWO OPTIONS 60MM 2-38 INCHES OR 70MM 2-34 INCHES, ACCOMMODATING DOORS WITH THICKNESSES RANGING FROM 35MM TO 45MM 1-38 INCHES TO 1-34 INCHES. IT IS COMPATIBLE WITH BOTH RIGHT AND LEFT-HANDLED DOORS AND INCLUDES ALL NECESSARY CONSTRUCTION ACCESSORIES. PLEASE NOTE THAT THE LATCH PLATE IS NOT REMOVABLE, ADDING AN EXTRA LAYER OF SECURITY. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 3.3-in. Width left to right. 2.2-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Padlocking Ss Handle 5/8 Shft (EMC 5624-52 SS)
- JMA JMA:SC1 Keys - Brass Finish Schlage Key Blanks - Do Not Duplicate (JMA-SLG-3C)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Button, 500 ft. (STI-34601)
- ZORO SELECT Bumper with Washer, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.5 (795RW-034S)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- BEST Knob Lockset, Entrance/Office Function (8K37AB4DS3626)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- DORMA Grade 1 Cylindrical Lock, 80-Storeroom, LR-Lever, E-Stepped Rose, Satin Chrome, 2-3/4 Inch Backset, (C880-D-LRE-626)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - VESTIBULE - 1-1/16 X 7-5/8 - POLISHED BRASS - RIGHT HAND (MRK-114DW-3-RH)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Bronze Finish (A53LD ORB 612)
- American Imaginations Door Locks and Deadbolts