Shop All Bathroom Sinks
American Imaginations
32" W, Ceramic Top Set
Mfr # AI-22160
Zoro # G0756560
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 35
- Finish Enamel Glaze
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-22160
- Zoro # G0756560
- UPC # 627622221608
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 32 |
Depth | 18.25 |
Height | 7.5 |
Spout Height | 9.445 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 35 |
Finish | Enamel Glaze |
Material | Ceramic |
Includes Faucet | Yes |
Shape | Rectangle |
Style | Transitional |
Top Thickness | 1.5 |
Series | Roxy |
Spout Reach | 6.693 |
Installation Type | Drop In |
No. of Bowls | 1 |
Mounting Location | Center |
Description
This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-2888)
- THRIFCO PLUMBING #49 5/8 Inch x 1/2 Inch Brass Flare MIP Elbow (6949024)
- CHIPBLASTER Bag Filter, 300 Microns (3017-300)
- BK RESOURCES Optiflow Add-On Faucet, 14" Heavy Duty Spout (BKF-AF-14-G)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set (AI-21060)
- AMERICAN IMAGINATIONS 24.41" W, Vessel (AI-27943)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- AMERICAN IMAGINATIONS 28" W, Vessel (AI-28216)
- FAUCETURE KVSP3122A0 31" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP3122A0)
- American Imaginations Bathroom Sinks