Shop All Bathroom Sinks
American Imaginations
32" W, Ceramic Top Set
Mfr # AI-20795
Zoro # G0755608
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 21
- Width 32
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-20795
- Zoro # G0755608
- UPC # 627622207954
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 32 |
Height | 7.5 |
Depth | 18.25 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 21 |
Material | Ceramic |
Finish | Enamel Glaze |
Style | Transitional |
Top Thickness | 0.75 |
Includes Faucet | No |
Mounting Location | Center |
Installation Type | Drop In |
No. of Bowls | 1 |
Series | Flair |
Shape | Rectangle |
Description
This transitional ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3/4" Pipe Copper Crimp Clamp Ring (QCR4XPC)
- ZORO SELECT Breaker Bar, Steel, Heavy Duty Type (45060)
- STEEL & OBRIEN 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1-316)
- POWERS Cartridge Repair Kit (220-060)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-20511)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- AMERICAN IMAGINATIONS 14.7" W, Vessel (AI-28586)
- AMERICAN IMAGINATIONS 24.41" W, Vessel (AI-27943)
- FAUCETURE VPB2218337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2218337)
- American Imaginations Bathroom Sinks