Shop All Bathroom Sinks
American Imaginations
32" W, Ceramic Top Set
Mfr # AI-16615
Zoro # G0751660
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 30
- Depth 18.25
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-16615
- Zoro # G0751660
- UPC # 627622166152
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18.25 |
Height | 9 |
Width | 32 |
Spout Height | 4.5 |
Details
Item | Ceramic Top Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 30 |
Material | Ceramic |
Finish | Enamel Glaze |
Includes Faucet | Yes |
Mounting Location | Center |
Style | Modern |
Shape | Rectangle |
Top Thickness | 0.75 |
Installation Type | Drop In |
Spout Reach | 5.75 |
Series | Flair |
No. of Bowls | 1 |
Description
This modern ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (6RCW2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2203P-8)
- DYNAMIC Needle Valve, 1/2" NPT (450062)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Champagne Bronze (T11859-CZ)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- AMERICAN IMAGINATIONS 24.25" W, Ceramic Top (AI-389)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- BRADLEY ELX 2-station Glacier Color Bowl (S93-729)
- American Imaginations Bathroom Sinks