Shop All Bathroom Sinks
American Imaginations
32" W, Ceramic Top Set
Mfr # AI-15722
Zoro # G0763825
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 24.5
- Depth 18.25
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-15722
- Zoro # G0763825
- UPC # 627622157228
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18.25 |
Width | 32 |
Height | 7.5 |
Spout Height | 3.057 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 24.5 |
Material | Ceramic |
Finish | Enamel Glaze |
Installation Type | Drop In |
Series | Flair |
Style | Modern |
Spout Reach | 4.928 |
Mounting Location | Center |
Shape | Rectangle |
Top Thickness | 0.75 |
Includes Faucet | Yes |
No. of Bowls | 1 |
Description
This modern ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drain Replacement Kit, for EZSTL models (97969C)
- BANJO 1" FNPT 316 SS Bulkhead Tank Fitting (TF100SS)
- THRIFCO PLUMBING 1 1/2 PVC Comp. M Adapter (6622185)
- PARKER 1/8" Compr Brass Mini Ball Valve 3-Way (2A-MB2XPFA-BP)
- AMERICAN IMAGINATIONS 28" W, Vessel (AI-28216)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-31496)
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- NANTUCKET SINKS 23 Inch Rectangular Drop-In Ceramic Vanity Sink (DI-2418-R8)
- American Imaginations Bathroom Sinks