Shop All Kitchen Sinks
American Imaginations
32-in. W Stainless Steel Kitchen Sink With 1 Bowl And 18 Gauge
Mfr # AI-36045
Zoro # G604844007
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type Above Counter
- Overall Length 21
- Overall Width 32
- Overall Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36045
- Zoro # G604844007
- UPC # 627622360451
- Country of Origin Canada
- Category Kitchen Sinks
Dimensions
Overall Length | 21 |
Overall Width | 32 |
Overall Height | 9 |
Width | 32 |
Length | 21 |
Height | 9 |
Details
Gauge | 18 |
Mounting Type | Above Counter |
Finish | Stainless Steel |
Weight | 10 |
Color | Stainless Steel |
Includes | Drain |
Standards | CSA |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDE(S): 1x kitchen sink in stainless steel color (36045). This kitchen sink features a rectangle shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink features 1 sink. This kitchen sink is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is stainless steel and it comes with stainless steel hardware. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. 32-in. Width (left to right). 21-in. Depth (back to front). 9-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER 18" Towel Bar in Satin Nickel (3002/SN)
- KOHLER Jolt Swing Spout W/O Side Spray (30613-VS)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0610X100G)
- ZSI Cushion Claw, 1/2 In OD Tube, Strut Mount (CL-08)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27626)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27510)
- AMERICAN IMAGINATIONS 17-in. W Kitchen Sink_AI-34513 (AI-34513)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27712)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27641)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink, AI-29382 (AI-29382)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Anthracite (441768)
- American Imaginations Kitchen Sinks