Shop All Kitchen Sinks
American Imaginations
32-in. W Kitchen Sink_AI-34763
Mfr # AI-34763
Zoro # G301974854
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 18
- Overall Width 32
- Overall Height 9.5
- Finish Granite Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34763
- Zoro # G301974854
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18 |
Overall Width | 32 |
Overall Height | 9.5 |
Height | 9.5 |
Depth | 18 |
Width | 32 |
Details
Mounting Type | Undermount |
Finish | Granite Composite |
Weight | 20 |
Material | Granite Composite |
Color | Coffee |
Standards | CSA |
Description
GRANITE COMPOSITE MATERIAL. COFFEE COLOR. 9.5 INCHES DEEP. OUTSIDE 32 X 18 X 9.5. INSIDE 30 X 16 X 9. MINIMUM CABINET SIZE 35 INCHES. This kitchen sink belongs to the granite series. This kitchen sink features a rectangle shape with a modern style. This product is made for undermount installation. DIY installation instructions are included in the box. This kitchen sink is designed for a deck mount faucet and the faucet drilling location is on the deck mount. This kitchen sink features 1 sink. The color of the undermount sink is coffee. This kitchen sink is made with granite composite. The primary color of this product is coffee and it comes with stainless steel hardware. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. 32-in. Width (left to right). 18-in. Depth (back to front). 9.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink in coffee color (34763).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass Ball Valves with 12-Port PEX Manifold (6907912CP)
- ZURN 5 " Dia., Bronze, Bronze Finish, Round, Strainer (PB400-5B-STR)
- SPEAKMAN 1/2" Shower Elbow 2-3/8"L, Polished Chrome (VS-155)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI02)
- AMERICAN IMAGINATIONS 23-in. W Kitchen Sink_AI-34563 (AI-34563)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27721)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27717)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27712)
- AMERICAN IMAGINATIONS 34-in. W Kitchen Sink_AI-34471 (AI-34471)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27715)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (596-CP)
- American Imaginations Kitchen Sinks