Shop All Shower Heads
American Imaginations
3.15-in. W Shower Head_
Mfr # AI-36514
Zoro # G409544867
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS-Stainless Steel
- Length 1.38
- Width 3.15
- Weight 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36514
- Zoro # G409544867
- UPC # 627622365142
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 1.38 |
Width | 3.15 |
Depth | 1.38 |
Details
Item | Shower Head |
Color | Black |
Material | ABS-Stainless Steel |
Weight | 1.3 |
Finish | Matte |
Handle Style | Standard |
Description
THIS PRODUCT INCLUDES: 1x shower head in black color. EXPERIENCE THE VERSATILITY OF THE HANDHELD SHOWER HEAD WITH HOSE, FEATURING THREE DIFFERENT SPRAY FUNCTIONS RAINFALL, MASSAGE, AND JETTING. EASILY SWITCH BETWEEN MODES TO CREATE THE PERFECT SHOWERING EXPERIENCE, WHETHER YOU NEED A GENTLE SHOWER, A MASSAGE, OR EFFICIENT HAIR WASHING.SAVE WATER EFFORTLESSLY WITH THE CONVENIENT ONOFF PAUSE BUTTON OF THIS RV SHOWER HEAD WITH HOSE AND SWITCH. SIMPLY PRESS THE BUTTON WITH YOUR THUMB TO PAUSE THE WATER FLOW DURING SHOWERING, SHAMPOOING, SOAPING, OR SHAVING. THIS FEATURE NOT ONLY PREVENTS UNNECESSARY WATER WASTE BUT ALSO PROVES USEFUL FOR CHILD OR PET BATHING AND BATHROOM CLEANING.ENJOY A POWERFUL SHOWERING EXPERIENCE WITH THE HIGH-PRESSURE CAPABILITIES OF THIS SHOWER HEAD. THE MICRO NOZZLE TECHNOLOGY CREATES SMALLER AND DENSER OUTLET HOLES, SIGNIFICANTLY INCREASING THE SPEED OF THE WATER FLOW AND ENHANCING WATER PRESSURE. THIS ENSURES A STRONG FLOW THAT RELAXES YOUR SKIN AND PROVIDES A SOOTHING MASSAGE AND SPA-LIKE EXPERIENCE.CRAFTED WITH HIGH-QUALITY MATERIALS, THE DETACHABLE SHOWER HEAD IS MADE OF DURABLE ABS FOR LONG-LASTING USE. THE ANGLE-ADJUSTABLE SHOWER BRACKET, EQUIPPED WITH A SOLID BRASS BALL JOINT, ALLOWS YOU TO POINT THE HAND SHOWER WHERE YOU DESIRE, ENABLING HANDS-FREE OPERATION AT THE DESIRED ANGLE. THE 59-INCH STAINLESS STEEL HOSE ADDS FLEXIBILITY AND MOBILITY TO YOUR SHOWERING ROUTINE.INSTALLING THIS HIGH-PRESSURE HANDHELD SHOWER HEAD IS A BREEZE, REQUIRING NO PLUMBER OR TOOLS. WITH A SIMPLE HAND-TIGHTENED CONNECTION, YOU CAN HAVE IT UP AND RUNNING WITHIN MINUTES. THE UNIVERSAL THREADS OF THE SHOWER HEAD FIT ANY G12 STANDARD INTERFACE SHOWER PIPE, ARM, EXTENDER, OR FILTER. TO ENSURE A SECURE CONNECTION, TEFLON TAPE IS INCLUDED IN THE PACKAGE. This shower head features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with abs-stainless steel. The primary color of this product is black and it comes with black hardware. 3.15-in. Width left to right. 1.38-in. Depth back to front. 9.45-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Hy-Set Hanger, 1/2 In. (7245A 1/2)
- ZORO SELECT PVC Union, FNPT x FNPT, 1 in Pipe Size (458010)
- KOHLER Bonnet Kit (1352289-VS)
- ZURN Dielectric Union, 1" Fnpt X 1" Female Cu Swt (1-DUXLC)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- SPEAKMAN Neo VS-3010-BN-E175 Low Flow Hand Shower Head (VS-3010-BN-E175)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Raincan Shower Head (52684-PR)
- KIBI Cube Metal Handheld Shower Head - Matte Black (HS1004MB)
- DELTA Hand Shower with Slide Bar, Matte Black, Wall (55140-BL)
- American Imaginations Shower Heads