Shop All Shower Heads
American Imaginations
3.15-in. W Shower Head_
Mfr # AI-36507
Zoro # G509544927
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Stainless Steel
- Length 1.38
- Width 3.15
- Weight 1.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36507
- Zoro # G509544927
- UPC # 627622365074
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 1.38 |
Width | 3.15 |
Depth | 1.38 |
Details
Item | Shower Head |
Color | Chrome |
Material | Stainless Steel |
Weight | 1.52 |
Finish | Paint |
Handle Style | Standard |
Description
THIS PRODUCT INCLUDES: 1x shower head in chrome color. SHOWERING BECOMES MORE CONVENIENT WITH THE INCLUSION OF AN ONOFF PUSH BUTTON IN Z2 SIZE SHOWER HEAD, ALLOWING USERS TO EASILY CONTROL THE FLOW FROM THE SHOWER HEAD. THIS ELIMINATES THE NEED TO CLOSE THE VALVE AND READJUST THE WATER TEMPERATURE, MAKING IT ESPECIALLY SUITABLE FOR ADULTS, DISABLED INDIVIDUALS, TODDLERS, AND BABIES. IT CAN ALSO BE USED AS A HANDHELD SHOWER HEAD FOR RVS.THE SHOWER HEAD INCORPORATES FILTER STONES TO REDUCE IMPURITIES IN THE WATER, RESULTING IN IMPROVED SKIN HYDRATION, INCREASED CELL VIABILITY, SMOOTHER SKIN, AND REDUCED HAIR LOSS.WITH THREE SPRAY SETTINGS RAINFALL, MASSAGE, MIXED, EACH OFFERING A UNIQUE SHOWER EXPERIENCE, THE WATER FLOWS OUT IN A FINE, DENSE, AND UNIFORM MANNER, PROVIDING A GENTLE AND COMFORTABLE SENSATION TO THE SKIN. IT CREATES A NATURAL SPA EXPERIENCE THAT CAN BE ENJOYED BY YOU AND YOUR FAMILY.THE MICRO NOZZLE TECHNOLOGY USED IN THE SHOWER HEAD DESIGN MAKES THE OUTLET HOLES SMALLER AND DENSER, LEADING TO INCREASED WATER FLOW SPEED AND HIGHER WATER PRESSURE. THIS DESIGN FEATURE NOT ONLY ENHANCES THE SHOWER EXPERIENCE BUT ALSO CONTRIBUTES TO WATER CONSERVATION.INSTALLATION IS MADE EASY WITH THE ADJUSTABLE ROTATING BALL JOINT OF THE BRACKET, ALLOWING FOR A 360-DEGREE ROTATION. THE PACKAGE INCLUDES A 4.92 FT STAINLESS STEEL HOSE AND A SELF-ADHESIVE BRACKET, ELIMINATING THE NEED FOR TOOLS OR A PLUMBER. THE SHOWER HEAD CAN BE CONNECTED TO YOUR EXISTING G12 SHOWER ARM, AND ALL THE NECESSARY COMPONENTS AND INSTRUCTIONS ARE PROVIDED FOR A HASSLE-FREE INSTALLATION PROCESS. This shower head features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 3.15-in. Width left to right. 1.38-in. Depth back to front. 9.45-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan Bpw 1000-1.6 Flush Valve (3789726)
- KOHLER Assembly, Quick Connect (1343239)
- APOLLO VALVES T and P Relief Valve, FNPT, 3/4 In. Inlet (18C5125125)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Flat White (107FW P1)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB-E2)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP78575SS)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- DELTA Universal Showering Components 3-Setting Raincan Shower Head (52680)
- American Imaginations Shower Heads