Shop All Shower Heads
American Imaginations
3.14-in. W Shower Head_
Mfr # AI-36193
Zoro # G109544822
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Stainless Steel
- Length 11.4
- Width 3.14
- Weight 1.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36193
- Zoro # G109544822
- UPC # 627622361939
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 11.4 |
Width | 3.14 |
Depth | 11.4 |
Details
Item | Shower Head |
Color | Polished Chrome |
Material | Stainless Steel |
Weight | 1.67 |
Finish | Polished |
Handle Style | Standard |
Description
THIS PRODUCT INCLUDES: 1x shower head in polished chrome color. THIS HAND SHOWER OFFERS SEVEN MODES, INCLUDING RAIN, PULSATING MASSAGE, SOFT MIST, AND POWER WASH, WHICH CAN BE EASILY SWITCHED BETWEEN. THE SOFT MIST MODE IS GREAT FOR THOSE WITH ARTHRITIS, WHILE THE PULSATING MASSAGE MODE CAN HELP RELAX MUSCLES. THE NOZZLES ARE ALSO EASY TO CLEAN TO PREVENT LIME BUILD-UP. THE POWER WASH FUNCTION IS IDEAL FOR CLEANING WALLS AND TUBS, BUT SHOULD NOT BE USED ON FRAGILE ITEMS OR BODY PARTS. THE PACKAGE INCLUDES A 60 STAINLESS STEEL HOSE, ADJUSTABLE SHOWER HOLDER, TEFLON TAPE, AND AN ADHESIVE HOLDER FOR PETS OR CHILDREN, WHICH FITS SMOOTH TILES, GLASS, PVC, AND MORE. This shower head features a round shape with a transitional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is polished chrome and it comes with polished chrome hardware. 3.14-in. Width left to right. 11.4-in. Depth back to front. 5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Angle (LFPP4VFE4)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1" Pipe Size, MIP x CTS Socket Hub (4136-010)
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS (4381001470)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 22 in. L Brass Model 30 Auto Dra, Double-Check Backflow Prev. Sillcock (30CP-22)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP51305)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15013)
- DELTA Hand Shower, Venetian Bronze, Wall (55051-RB)
- KOHLER Statement 2F 356Mm/14 Dpmsg Rainhead Vibrant Brushed Nickel (26297-BN)
- American Imaginations Bathtub Faucets & Accessories