Shop All Shower Heads
American Imaginations
3.14-in. W Shower Head_
Mfr # AI-36192
Zoro # G809544757
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Stainless Steel
- Length 11.4
- Width 3.14
- Weight 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36192
- Zoro # G809544757
- UPC # 627622361922
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 11.4 |
Width | 3.14 |
Depth | 11.4 |
Details
Item | Shower Head |
Color | Matte Black |
Material | Stainless Steel |
Weight | 1.75 |
Handle Style | Standard |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower head in matte black color. THIS HAND SHOWER FEATURES SEVEN DIFFERENT MODES, INCLUDING RAIN, PULSATING MASSAGE, SOFT MIST, AND POWER WASH, ALL OF WHICH ARE EASY TO SWITCH BETWEEN. THE SOFT MIST MODE IS PARTICULARLY HELPFUL FOR THOSE WITH ARTHRITIS, WHILE THE PULSATING MASSAGE MODE CAN HELP TO RELAX TIRED MUSCLES. THE SHOWER HEADS NOZZLES ARE ALSO EASY TO CLEAN, WHICH CAN HELP TO PREVENT LIME BUILD-UP. THE POWER WASH FUNCTION IS A MUST-HAVE FOR ANYONE LOOKING TO EASILY CLEAN WALLS OR TUBS, BUT SHOULD NOT BE USED ON FRAGILE ITEMS OR BODY PARTS. THE PACKAGE INCLUDES A 60 STAINLESS STEEL HOSE, ADJUSTABLE SHOWER HOLDER, TEFLON TAPE, AND AN EXTRA ADHESIVE HOLDER FOR PETS OR CHILDREN. This shower head features a round shape with a transitional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 3.14-in. Width left to right. 11.4-in. Depth back to front. 5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge Seat Rubber Washer, PK100 (1-021BL100JKABNF)
- AMERICAN STANDARD Couplig Kit, Tank to Bowl, Brass and Rubbr (047158-0070A)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (40709)
- KOHLER Adjustable Fill Valve Kit, Replacement (GP1083167)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15010)
- DELTA Universal Showering Components H2Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-BL)
- WATERPIK Water Pik 129404 1.8 GPM Chrome 5 Setting Hand Held Shower Head (129404)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- American Imaginations Shower Heads