Shop All Showerhead and Tub Accessories
American Imaginations
3.1-in. W Shower Head Holder_
Mfr # AI-36521
Zoro # G709544710
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Material of Construction ABS
- Depth (In.) 2.7
- Color Chrome
- Length (In.) 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36521
- Zoro # G709544710
- UPC # 627622365210
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 2.7 |
Length (In.) | 2.7 |
Width | 3.1 |
Details
Finish | Brushed |
Material of Construction | ABS |
Color | Chrome |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Item | Shower Head Holder |
Shape - Drains | Square |
Description
THIS PRODUCT INCLUDES: 1x shower head holder in chrome color. EXPERIENCE THE CONVENIENCE OF THE SHOWER HOLDER, WHICH FEATURES A STRONG SELF-ADHESIVE THAT FIRMLY STICKS TO SMOOTH WALLS, PROVIDING A SECURE FIXTURE FOR YOUR HANDHELD SHOWER HEAD. WITH NO NEED FOR A SHOWER ROD, THIS HOLDER SAVES VALUABLE SPACE IN YOUR BATHROOM. YOU CAN EASILY PLACE THE SHOWER HOLDER AT A HEIGHT THAT SUITS YOUR USAGE HABITS AND EVEN ATTACH MULTIPLE BRACKETS AT DIFFERENT HEIGHTS TO ACCOMMODATE FAMILY MEMBERS OF DIFFERENT AGES OR EVEN YOUR PETS.THE SHOWER BRACKET BOASTS AN ADJUSTABLE DESIGN WITH THREE GEAR POSITION REGULATIONS, ALLOWING FOR APPROXIMATELY 45 DEGREES OF ADJUSTMENT. WHEN YOU HANG THE HANDHELD SHOWERHEAD ON THE BRACKET, YOU CAN ENJOY HANDS-FREE CONVENIENCE. SIMPLY ADJUST THE ANGLE OF THE HANDHELD SHOWER HEAD HOLDER TO ENSURE THE WATER FLOWS IN YOUR DESIRED DIRECTION.CRAFTED FROM HIGH-QUALITY ABS MATERIAL, THE SHOWER HEAD MOUNT IS BOTH WATERPROOF AND RESISTANT TO CORROSION AND RUST. IT WILL NOT CAUSE DISCOLORATION OR DAMAGE TO YOUR WALLS, ENSURING LONG-LASTING PERFORMANCE EVEN IN WET BATHROOM ENVIRONMENTS. THE HOLDER IS COMPATIBLE WITH MOST G12 HAND SHOWER HEADS AND HANDHELD BIDETS IN VARIOUS STYLES.INSTALLING THIS ADHESIVE SHOWERHEAD HOLDER IS A BREEZE, REQUIRING NO TOOLS OR DRILLING. SIMPLY CLEAN THE SURFACE, ENSURING IT IS DRY, AND FIRMLY PRESS THE HOLDER ONTO THE DESIRED SPOT, STARTING FROM THE CENTER AND PRESSING OUTWARD TO REMOVE ANY TRAPPED AIR. FOR OPTIMAL STABILITY, IT IS RECOMMENDED TO WAIT 24 HOURS BEFORE USING THE HOLDER.THIS SELF-ADHESIVE SHOWER HEAD HOLDER IS VERSATILE AND SUITABLE FOR A RANGE OF SMOOTH SURFACES, INCLUDING MARBLE, METAL, CERAMIC TILES, AND GLASS. HOWEVER, IT IS IMPORTANT TO AVOID PLACING IT ON TEXTURED TILES, UNEVEN SURFACES, PLASTER, WALLPAPER, FROSTED GLASS, OR ROUGH WOOD. IT IS AN IDEAL SOLUTION FOR USE IN BATHROOMS AND TOILETS, PROVIDING CONVENIENCE AND FLEXIBILITY IN SECURING YOUR SHOWER HEAD. This shower head holder features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head holder is made with abs. The primary color of this product is chrome and it comes with chrome hardware. 3.1-in. Width left to right. 2.7-in. Depth back to front. 2.7-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Tub Stopper, Plastic (80811)
- PARKER 90 Street Elbow, Steel, 3/8 x 1/4 in (3/8 X 1/4 CD-S)
- T&S BRASS Compact Pre-Rinse Spring, Chrome-Plated Steel (016795-45)
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- AMERICAN IMAGINATIONS ABS Wall Mount Unique Shower Head Holder (AI-37770)
- AMERICAN IMAGINATIONS 3.1-in. W Shower Head Holder_ (AI-36519)
- AMERICAN IMAGINATIONS ABS Wall Mount Unique Shower Head Holder (AI-37772)
- AMERICAN IMAGINATIONS 1.57-in. W Shower Head Holder_ (AI-36181)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black (T-2398-MB)
- GROHE Euphoria Shower Rail 900 Chrome (27500000)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Matte Black (26322-BL)
- American Imaginations Showerhead and Tub Accessories