Shop All Showerhead and Tub Accessories
American Imaginations
3.1-in. W Shower Head Holder_
Mfr # AI-36519
Zoro # G809544801
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Material of Construction ABS
- Depth (In.) 2.7
- Color Black
- Length (In.) 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36519
- Zoro # G809544801
- UPC # 627622365197
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 2.7 |
Length (In.) | 2.7 |
Width | 3.1 |
Details
Finish | Matte |
Material of Construction | ABS |
Color | Black |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Item | Shower Head Holder |
Shape - Drains | Square |
Description
THIS PRODUCT INCLUDES: 1x shower head holder in black color. ENJOY THE CONVENIENCE OF THE SHOWER HOLDER, WHICH FEATURES A STRONG SELF-ADHESIVE THAT FIRMLY STICKS TO SMOOTH WALLS, ELIMINATING THE NEED FOR A SHOWER ROD AND SAVING SPACE IN YOUR BATHROOM. YOU CAN POSITION THE SHOWER HOLDER AT A SUITABLE HEIGHT BASED ON YOUR USAGE HABITS, AND ITS EVEN POSSIBLE TO STICK MULTIPLE BRACKETS AT DIFFERENT HEIGHTS FOR FAMILY MEMBERS OF VARYING AGES OR EVEN FOR YOUR PETS.THE ADJUSTABLE DESIGN OF THE SHOWER BRACKET ALLOWS FOR THREE GEAR POSITION REGULATIONS, PROVIDING APPROXIMATELY 45 DEGREES OF ADJUSTMENT. WHEN YOU HANG THE HANDHELD SHOWERHEAD ON THE BRACKET, YOU CAN FREE YOUR HANDS AND EASILY ADJUST THE ANGLE OF THE HOLDER TO DIRECT THE WATER FLOW IN YOUR DESIRED DIRECTION.MADE FROM HIGH-QUALITY ABS MATERIAL, THE SHOWER HEAD MOUNT IS WATERPROOF, CORROSION-RESISTANT, AND RUST-RESISTANT. IT WILL NOT DISCOLOR OR DAMAGE THE WALL, ENSURING LONG-TERM USE EVEN IN WET BATHROOM ENVIRONMENTS. IT IS COMPATIBLE WITH MOST G12 HAND SHOWER HEADS AND HANDHELD BIDETS IN DIFFERENT STYLES.INSTALLATION IS A BREEZE WITH THIS ADHESIVE SHOWERHEAD HOLDER, AS NO TOOLS OR DRILLING ARE REQUIRED. SIMPLY CLEAN THE SURFACE, ENSURE IT IS DRY, AND FIRMLY PRESS THE HOLDER ONTO THE DESIRED SPOT, REMOVING ANY TRAPPED AIR BUBBLES. FOR OPTIMAL STABILITY, IT IS RECOMMENDED TO WAIT 24 HOURS BEFORE USING THE HOLDER.THIS SELF-ADHESIVE SHOWER HEAD HOLDER IS SUITABLE FOR A VARIETY OF SMOOTH SURFACES SUCH AS MARBLE, METAL, CERAMIC TILES, AND GLASS. HOWEVER, PLEASE AVOID PLACING IT ON TEXTURED TILES, UNEVEN SURFACES, PLASTER, WALLPAPER, FROSTED GLASS, OR ROUGH WOOD. IT IS AN IDEAL SOLUTION FOR USE IN BATHROOMS AND TOILETS, PROVIDING CONVENIENCE AND FLEXIBILITY IN YOUR SHOWERING EXPERIENCE. This shower head holder features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower head holder is made with abs. The primary color of this product is black and it comes with black hardware. 3.1-in. Width left to right. 2.7-in. Depth back to front. 2.7-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Single Function, Shower Head, Polished Chrome, Wall (M953550-0020A)
- AMERICAN STANDARD Studio Undercounter Sink With Unglazed R (0614.000.020)
- DYSON AIRBLADE HEPA Filter for AB02/04/06/14 (925985-02)
- BANJO Bulkhead Tank Fitting, EPDM, 6"L, Poly (TF400)
- AMERICAN IMAGINATIONS ABS Wall Mount Unique Shower Head Holder (AI-37770)
- AMERICAN IMAGINATIONS 3.1-in. W Shower Head Holder_ (AI-36521)
- AMERICAN IMAGINATIONS ABS Wall Mount Unique Shower Head Holder (AI-37772)
- AMERICAN IMAGINATIONS 1.57-in. W Shower Head Holder_ (AI-36181)
- SPEAKMAN S-2580 Ceiling Mount Rain Shower Arm and Flange (S-2580-BBZ)
- DELTA Trillian: Two-Handle Monitor 14 Series Valve Trim With 6-Setting Diverter (T24943-SS-PR)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-9-BV)
- American Imaginations Showerhead and Tub Accessories