Shop All LED Light Bulbs
American Imaginations
30W Bulb Socket Light Bulb Grey Glass
Mfr # AI-37642
Zoro # G110535680
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Length 0.5 in
- Light Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37642
- Zoro # G110535680
- UPC # 627622376421
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Light Color | Grey |
Material | Glass |
Includes | Light Bulb |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in grey color. THE R20 INDOOR REFLECTOR, BOASTING A WATTAGE OF 30W, FUNCTIONS EFFECTIVELY TO PROVIDE FOCUSED INDOOR LIGHTING. OPERATING AT A VOLTAGE OF 120V, THIS REFLECTOR LIGHT IS DESIGNED TO WORK SEAMLESSLY WITH STANDARD ELECTRICAL SYSTEMS IN INDOOR ENVIRONMENTS. WITH ITS OUTPUT OF 215 LUMENS AND A DIAMETER OF 2.5 INCHES, THIS REFLECTOR LIGHT DELIVERS AMPLE BRIGHTNESS AND COVERAGE FOR VARIOUS INDOOR LIGHTING NEEDS. THE R20 INDOOR REFLECTOR, WITH ITS WATTAGE OF 30W AND VOLTAGE OF 120V, IS CHARACTERIZED BY ITS ABILITY TO EMIT 215 LUMENS AND ITS COMPACT 2.5-INCH DIAMETER, MAKING IT WELL-SUITED FOR FOCUSED ILLUMINATION IN INDOOR SPACES. WHETHER ENHANCING SPECIFIC AREAS OR PROVIDING GENERAL LIGHTING, THIS REFLECTOR OFFERS RELIABLE PERFORMANCE AND EFFICIENT LIGHTING. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is grey and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- DABMAR LIGHTING Pole, Steel, 15 ft., Direct Burial (PT-15-BZ)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 AR LSS MWD MVOLT UGZ EC1)
- ENERPAC Pendant Assy, 1Button, 10' (ZCP-1)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- ILC Replacement For SATCO S29446 (S29446)
- SATCO Bulb, LED, 5W, 2700K, 120V, Frosted, E12, 2CD, CA10, PK 2 (S21732)
- American Imaginations LED Light Bulbs