Shop All Vanity Tops
American Imaginations
30.5" W, Stone Top
Mfr # AI-577
Zoro # G2050879
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.5
- Height 5.75
- Finish Stone
- Material Stone
- Weight 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-577
- Zoro # G2050879
- UPC # 627622005772
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 30.5 |
Height | 5.75 |
Depth | 18.75 |
Details
Finish | Stone |
Material | Stone |
Weight | 90 |
Color | Bianca Carara |
Includes Faucet | No |
Style | Transitional |
Installation Type | Countertop |
Series | Elite |
Shape | Rectangle |
Mounting Location | Center |
No. of Bowls | 1 |
Mounting Type | 1 Hole |
Item | Stone Top |
Top Thickness | 0.75 |
Description
This transitional stone top belongs to the exquisite Elite design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. This stone top comes with a stone finish in Bianca Carara color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94" (K-4160)
- KISSLER Faucet Supply Line, 3/8x1/2, 20in.L (88-6002)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390003648)
- MADE TO MATCH FLROPE5 3/4" Escutcheon Made to Match (FLROPE5)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- JEFFREY ALEXANDER 36" White Astoria Vanity, right offset, White Carrara Marble Vanity Top, undermount rectangle bowl (VKITAST36WHWCR)
- LAVIVA White Stripes Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-WS)
- LAVIVA Black Wood Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-BW)
- JEFFREY ALEXANDER 36" White Chatham Vanity, White Carrara Marble Vanity Top, undermount rectangle bowl (VKITCHA36WHWCR)
- American Imaginations Vanity Tops