Shop All Vanity Tops
American Imaginations
30.5" W, Stone Top
Mfr # AI-576
Zoro # G2051037
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.5
- Height 5.75
- Finish Stone
- Material Stone
- Weight 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-576
- Zoro # G2051037
- UPC # 627622005765
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 30.5 |
Height | 5.75 |
Depth | 18.75 |
Details
Finish | Stone |
Material | Stone |
Weight | 90 |
Color | Beige |
Top Thickness | 0.75 |
Installation Type | Countertop |
Mounting Type | 1 Hole |
Item | Stone Top |
Series | Elite |
Mounting Location | Center |
No. of Bowls | 1 |
Includes Faucet | No |
Style | Transitional |
Shape | Rectangle |
Description
This transitional stone top belongs to the exquisite Elite design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. This stone top comes with a stone finish in Beige color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- ZORO SELECT 3/4 " Dia., ABS, Silver Finish, Floor and Ceiling Plate (25745)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type K (KH06010)
- SLOAN Wes34 Hanger Bracket Wes1000 (372012)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- KOHLER Solid/Expressions 49" Vanity Top Without Cutout (5439-S33)
- LAVIVA White Carrara Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WC)
- FGI Vanity Top, 49 in OAL, 22 in OAW, Marble, White, Countertop Edge (WW-2249)
- LAVIVA VIVA Stone 72" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-72C-MW)
- LAVIVA Black Wood Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-BW)
- American Imaginations Vanity Tops