Shop All Vanity Tops
American Imaginations
30.5" W, Stone Top
Mfr # AI-19222
Zoro # G2049199
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.5
- Height 5.75
- Material Stone
- Weight 50
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-19222
- Zoro # G2049199
- UPC # 627622192229
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 30.5 |
Height | 5.75 |
Depth | 18.75 |
Details
Material | Stone |
Weight | 50 |
Color | Beige |
Includes Faucet | No |
Item | Stone Top |
Series | Shaker |
Shape | Rectangle |
No. of Bowls | 1 |
Mounting Type | 3H8-in. |
Mounting Location | Center |
Style | Modern |
Installation Type | Countertop |
Top Thickness | 0.75 |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x FNPT (9838-249)
- DANCO CARTRIDGE PULLER MOEN (9D00060885)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 50 ft Length, Type ACR (D 18050P)
- ZORO SELECT 1" Male Adapter 316 SS Dust Plug (3LX04)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- LAVIVA Odyssey, 36, Black Wood Marble Top (313613-36-BW)
- LAVIVA VIVA Stone 60" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-60C-MW)
- MSI Cosmic Sand 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0009)
- KOHLER Solid/Expressions 49" Vanity Top Without Cutout (5439-S33)
- American Imaginations Vanity Tops