Shop All Vanity Tops
American Imaginations
30.5" W, Stone Top
Mfr # AI-17459
Zoro # G2049086
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.5
- Height 5.75
- Material Stone
- Weight 50
- Color Bianca Carara
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-17459
- Zoro # G2049086
- UPC # 627622174591
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 30.5 |
Height | 5.75 |
Depth | 18.75 |
Details
Material | Stone |
Weight | 50 |
Color | Bianca Carara |
Mounting Type | 3H4-in. |
Series | Shaker |
Mounting Location | Center |
Includes Faucet | No |
No. of Bowls | 1 |
Item | Stone Top |
Style | Modern |
Top Thickness | 0.75 |
Shape | Rectangle |
Installation Type | Countertop |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/4" NPT PVC Sched 80 Ball Valve (T-701)
- IMPACT PRODUCTS Diaper Station Liner, 13.38 x 18, White, PK500 (25130288)
- ZORO SELECT 3" FNPT Galvanized Cap (5XTH8)
- WATERPIK SHOWRHEAD WM 4 SET CH (SM-423CGE)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- LAVIVA VIVA Stone 60" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-60C-MW)
- JEFFREY ALEXANDER 30In. White Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30WHBGR)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- ARSTAR INC. Arstar Charlotte Cultured Marble Vanity Top 31 in. W X 22 in. D Latte (U223111803C1-3)
- American Imaginations Vanity Tops