Shop All Vanity Tops
American Imaginations
30.5" W, Stone Top
Mfr # AI-17454
Zoro # G2048937
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.5
- Height 5.75
- Material Stone
- Weight 50
- Color Bianca Carara
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-17454
- Zoro # G2048937
- UPC # 627622174546
- Country of Origin China
- Category Vanity Tops
Dimensions
Width | 30.5 |
Height | 5.75 |
Depth | 18.75 |
Details
Material | Stone |
Weight | 50 |
Color | Bianca Carara |
Includes Faucet | No |
Shape | Rectangle |
Item | Stone Top |
Series | Shaker |
Mounting Type | 3H8-in. |
No. of Bowls | 1 |
Mounting Location | Center |
Style | Modern |
Installation Type | Countertop |
Top Thickness | 0.75 |
Description
This modern stone top belongs to the exquisite Shaker design series. It features a rectangle shape. This stone top is designed to be installed as a countertop stone top. It is constructed with stone. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON 4-1/2 in. L Aluminum Trim Speed Square (S0145)
- PUMIE Toilet Bowl Ring Remover with Handle, Pumice, Gray, PK6 (JAN-6)
- VIEGA Viega MegaPressG reducer, 2" x 1-1/4" (26041)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-17434)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-19359)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-17448)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17445)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-576)
- LAVIVA White Carrara Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WC)
- American Imaginations Vanity Tops